Beli reducing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Needle Valve (Stop Kran)
    Mulai

    Rp129.900

    Onda Needle Valve (Stop Kran)
    atribut:
    • Material: Kuningan
  2. VENN Pressure Reducing Valve (For Steam) RP-8 Type
    Mulai

    Rp71.999.900

    VENN Pressure Reducing Valve (For Steam) RP-8 Type
    atribut:
    • Material (Main Unit): SCS
    • Type: Pilot Type
    • Allowable Leakage (%): 0.05 Or Less Of Rated Flow
    • Diaphragm Material: SUS
    • End Connection: JIS 10K FF flange
    • Fluid Temperature (°C): 200 or less
    • Handle Color: Green
    • Material (Valve / Valve Seat): SUS
    • Maximum Decompression Ratio: 20:1
    • Minimum Pressure Differential Before and After Valve (MPa): 0.05
    • Mounting Direction: Upright mounting on horizontal piping
    • Primary Side Suitable Pressure (MPa): 1.0 or less
    • Secondary Pressure Adjustment Range (MPa): 0.03 - 0.8
    • Suitable fluid: Steam
  3. NEW FLOW Needle Valve
    Mulai

    Rp499.900

    NEW FLOW Needle Valve
    Deskripsi:
    NV-2 Type Needle Valve Class 10000, SS316With T Handle Operation
    atribut:
    • Body Material: SS316
    • Working Pressure (psi): 10000
    • End Connection: NPT
  4. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  5. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  6. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  7. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  8. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  9. Fitok Needle Valve NB Series (Fractional Size)
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  10. G Iron Pipe Fittings Knee 90°
    Mulai

    Rp9.900

    G Iron Pipe Fittings Knee 90°
    atribut:
    • Material: Iron
  11. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  12. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  13. NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp459.900

    NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    atribut:
    • UNSPSC: 31160000
    • Pressure Drop (psig): 15
    • Seal Material: Nitrile Rubber
    • Series: Norgren
  14. Fitok Needle Valve ND Series
    Mulai

    Rp1.199.900

    Fitok Needle Valve ND Series
    Deskripsi:
    Specification: 316 SS ND Series Needle Valve 1/4inch Tube Fitting 0.157inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  15. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  16. Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Deskripsi:
    Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.
    atribut:
    • Current (A): 16
    • Voltage (V): 250
  17. Fitok Needle Valve NR Series
    Mulai

    Rp2.099.900

    Fitok Needle Valve NR Series
    Deskripsi:
    Specification: 316 SS NR Series Needle Valve 1/4inch Female NPT Thread 0.187inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  18. Fitok Needle Valve NB Series (Metric Size)
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Metric Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 12mm Tube Fitting 0.236 inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
Daftar Harga reducing valve Terbaru October 2026
Onda Needle Valve (Stop Kran)Rp129.900
NIHONSEIKI Regulator (Regulator Tekanan Udara)Rp1.199.900
VENN Pressure Reducing Valve (For Steam) RP-8 TypeRp71.999.900
NEW FLOW Needle ValveRp499.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
ANEST IWATA Pressure Reducing ValveRp9.699.900
Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Rp999.900
Singer Valve Pressure Reducing ValveRp38.999.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
Fitok Needle Valve NB Series (Fractional Size)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)