Beli rectifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC RectifierDeskripsi:-External control terminals are standard equipment and can be automatically operated.-Up to 1/2 size (volume ratio 50%) compact size has been realized for conventional size.-Can be installed without removing the top case because of changing the mounting hole . Optimum for installing in a board. -Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.atribut:
- Input Voltage: Single Phase 100V
- Output Current: 1.0A
- Purpose of Use: Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
- WESTWARD Rectifier (Penyearah Arus)atribut:
- Item: Rectifier
- Fits Brand: Westward
- For Use With Grainger Item Number: 6XAD7
- NIPPON PAINT Cat Kayu dan Besi Bee Brand 1000 100ccDeskripsi:BEE BRAND 1000 adalah cat enamel berbahan dasar resin alkyd. Cat ini dapat digunakan untuk interior dan eksterior pada kayu maupun besi. Cat ini mudah diaplikasikan, menghasilkan permukaan yang mengkilap, cepat kering, tahan lama dan dapat dicuci.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran:5 – 10% (kuas, rol).30 – 40% (air spray).10 – 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis : 30 μ.Jumlah Lapisan yang Dianjurkan : 2 lapis.Daya Sebar Teoritis : 14 - 26 m²/liter/lapis (30 μ).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 5 jam.Interval Pengecatan Selanjutnya : 16 jam.atribut:
- Metode Aplikasi: Kuas, Roll, Air Spray
- Pengenceran: Bee Brand 1000 Thinner
- Sebaran Teoritis (m²): 14-26
- Ukuran (cc): 100
- HUGONG MIG Inverter Welding Machine (Mesin Las)Deskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- WESTWARD Rectifier Assemblyatribut:
- Item: Rectifier Assembly
- Fits Brand: Westward
- For Use With Grainger Item Number: 1JYT9, 1JYU1, 1JYU2, 1JYU3
- Schneider Electric TeSys F Rectifieratribut:
- Product or Component Type: Rectifier
- Device Short Name: DR5TE
- Product Compatibility: LC1F400
- Range: TeSys
- JOTUN Penguard Midcoat (Cat Pelapis)Deskripsi:This is a two component polyamine cured epoxy coating. It is a micaceous iron oxide (MIO) pigmented, high solids, high build product. Designed as a mid coat in systems for new construction in atmospheric environments.Suitable in approved coating systems.atribut:
- Color: Red
- Density (kg/L): 1.6
- Flash Point (°C): 25
- Gloss Level (GU 60°): Matt (0-35)
- Size (L): 20
- Solids by Volume (%): 80 ± 2
- Thinner: Jotun Thinner No. 17
- BORRI RTB 110VDCDeskripsi:Borri RTB range of Industrial Thyristor Controlled 3-Phase Battery Chargers are designed and built for the harshest conditions and to provide high reliability power supply and battery charging capability. Using a powerful microprocessor to control all the functions provides reliable operations with ease of settings and communication. Built with a rugged thyristor-controlled rectifier bridge suitable for charging nickel-cadmium or lead acid batteries while simultaneously supplying DC loads. It can also be used without batteries as a direct power supply.atribut:
- Nominal Voltage (VDC): 110
- M-shita Stabilizeratribut:
- Frequency (Hz): 50/60
- Ambient Humidity (%): Less than 90 (Relative)
- Ambient Temperature (°C): -5 to 40
- Control System: DC Servo-Motor
- Cooling System: Convention-Cooled
- Response Time (s): within 1, againts 10% input voltage deviation
- Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
- OMRON Switching power supply S8VK-SDeskripsi:A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.atribut:
- Product Code: S8VK5001C
- Family Type: S8VK-S
- NIPPON PAINT Cat Kayu dan Besi Bee Brand 1000 0.9LDeskripsi:BEE BRAND 1000 adalah cat enamel berbahan dasar resin alkyd. Cat ini dapat digunakan untuk interior dan eksterior pada kayu maupun besi. Cat ini mudah diaplikasikan, menghasilkan permukaan yang mengkilap, cepat kering, tahan lama dan dapat dicuci.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran:5 – 10% (kuas, rol).30 – 40% (air spray).10 – 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis : 30 μ.Jumlah Lapisan yang Dianjurkan : 2 lapis.Daya Sebar Teoritis : 14 - 26 m²/liter/lapis (30 μ).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 5 jam.Interval Pengecatan Selanjutnya : 16 jam.atribut:
- Sebaran Teoritis (m²): 14-26
- Ukuran (L): 0.9
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)atribut:
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-460 (-15 to 10%)
- Delta Battery Charger (Pengisi Daya Aki)atribut:
- Rectification: Silicon Diode Unit For Full-Wave Rectification
- Dimensions (mm): 740x430x310
- Insulation: Class A Double Insulation
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
Daftar Harga rectifier Terbaru October 2026
| KANETEC Rectifier | Rp9.999.900 |
| WESTWARD Rectifier (Penyearah Arus) | Rp999.900 |
| NIPPON PAINT Cat Kayu dan Besi Bee Brand 1000 100cc | Rp19.900 |
| HUGONG MIG Inverter Welding Machine (Mesin Las) | Rp23.999.900 |
| WESTWARD Rectifier Assembly | Rp609.900 |
| Schneider Electric TeSys F Rectifier | Rp3.699.900 |
| JOTUN Penguard Midcoat (Cat Pelapis) | Rp3.399.900 |
| Mesin HL Welding Machine Resistor (Komponen Resistor) | Rp4.900 |
| BORRI RTB 110VDC | Rp279.999.900 |
| M-shita Stabilizer | Rp959.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/WESTWARD%20Rectifier%20(Penyearah%20Arus)/rgP107751988-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20MIG%20Inverter%20Welding%20Machine%20(Mesin%20Las)/P103150525-1.jpg)


/m4P112325796-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Mesin%20HL%20Welding%20Machine%20Resistor%20(Komponen%20Resistor)/biP107184414-1.jpg)





%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
/8qP103110314-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)