BORRI RTB 110VDC

Sebelum PPN:
Rp279.999.900 - Rp659.999.900
Spesifikasi
Nominal Voltage (VDC)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Borri RTB range of Industrial Thyristor Controlled 3-Phase Battery Chargers are designed and built for the harshest conditions and to provide high reliability power supply and battery charging capability. Using a powerful microprocessor to control all the functions provides reliable operations with ease of settings and communication.

Built with a rugged thyristor-controlled rectifier bridge suitable for charging nickel-cadmium or lead acid batteries while simultaneously supplying DC loads. It can also be used without batteries as a direct power supply.
Feature
- Internal rectifier input and output switches.
- 6-pulse rectifier bridge with input isolation transformer.
- Output LC ripple filter.
- Rectifier protection fuse.
- Battery monitoring and testing system.
- Audible alarm.
- 8 potential free contacts fault remote alarm.
- Floor mounted cabinet with IP 30 protection and IP 20 open door.
- Power and control cable markings.
- Halogen free cable.
- Component markings.
- Bottom cable entry.
- Standard labeling/nameplate.
- Advanced Multi-functional LCD panel.
- 20 programable alarm and status LEDs.

Ulasan Produk

Tidak ada ulasan