Beli receptacle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Alligator Clip (Capit Buaya)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- POWER FIRST Extension Cord with Single Outlet BoxDeskripsi:Extension cords with power stakes consist of flexible electrical cable with a plug at one end and an outlet box at the other end. The outlet box has a pointed stake on the bottom that can be pushed into the ground at the location where a power source is needed. Some power stakes come with a remote control, so devices can be turned on or off from a more convenient location. They are typically used to provide temporary power to devices in outdoor applications, such as holiday lights or decorations.atribut:
- UNSPSC: 39121710
- Cord Length (ft): 6
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Receptacle Configuration: NEMA 5-15R
- Trade Designation: SJTW
- Voltage (V): 120 (AC)
- Wire Size (AWG): 14
- Flir Test Clip & ProbDeskripsi:Test clips have spring-loaded jaws that clamp onto test leads, wires, terminals, or other objects. Also called alligator clips, they free up the operator's hands to position and adjust the meter and test objects as required.atribut:
- UNSPSC: 39121435
- Brand: FLIR
- Clip Type: Alligator Clip
- Color: Black/Red
- End Type: Test Probes
- Features: Slide on Connection with Finger Guards, Toothed Jaws for Solid Gripping
- For use with: Test Probes with a 0.08 in (2mm) Tip
- Hand Held Voltage (VAC/VDC): 1000
- Hands Free Voltage (VAC/VDC): 1000
- Includes: Alligator Clips
- Instrument Safety Rating (V): CAT III 1000; CAT IV 1000
- Insulation Material: Polypropylene; Thermoplastic Rubber
- Jaw Material: Nickel Plated Steel
- Jaw Opening (inch): 0.13
- Length (inch): 3-1/4
- Manufacturer Part Number: TA70
- Maximum Current (A) : 10
- Maximum Voltage (V) : 1000
- Number of Alligator Clips: 2
- Number of Modular Test Clips: 2
- Opening Size (inch): 0.13
- Standards: UL
- Tip Material: Nickel Plated Steel
- Non Brand Test Clip & ProbDeskripsi:Test clips have spring-loaded jaws that clamp onto test leads, wires, terminals, or other objects. Also called alligator clips, they free up the operator's hands to position and adjust the meter and test objects as required.atribut:
- UNSPSC: 41111905
- For use with: Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Fort Kotak Duradusatribut:
- Color: White
- Material: ABS
- IP Protection Degree: IP65
- Sealing Ring Material: Rubber
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- Sanwa Electric Instrument Alligator Clip (Capit Buaya)Deskripsi:Large alligator clip for insertion at the tip of the test leadatribut:
- Type: Alligator clip
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Safety Standard: IEC61010 CAT.III 600V
- HAKKO Wrist Strap Testeratribut:
- Power Supply: Battery 9V (Alkaline battery recommended)
- Ground Wire Length (m): 1
- Judgment (Low): R <800k ohm
- Battery Life: Approx. 50,000 times
- Judgment (Good): 800k ohm <= R <= 9M ohm
- External Dimensions (mm): 85x44x90/92x48x97 (during the fixing frame attached)
- Code: Yes
- Judgment (High): R> 9M ohm
- Operating Environment: 0-40 degrees Celsius, 20-90% RH (no condensation)
- Proofreading: None
- Weight (g): 120/160 (with fixed holder attached)
- RS PRO DT Differential Manometer with 2 Pressure Port/sDeskripsi:RS PRO Differential Pressure ManometerIntroducing the RS PRO Differential Pressure Manometer, a high-quality device that measures airflow and pressure with high accuracy and is a compact and rugged HVAC test and measurement instrument that offers a wide variety of measurement unit options, meaning that this is a functional and versatile tool that can be used across a wide range of pressure measurement applications, whilst offering fast, reliable and accurate readings. This modern and super compact RS PRO manometer has been designed for single-handed operation and offers the most essential features that are necessary for routine maintenance and system troubleshooting applications.Technical Features:±145 psi rangeatribut:
- Battery Type: 9 V
- Best Accuracy (%): ±0.3
- Data Logging: No
- Dimensions (mm): 210x75x50
- Display Type: Backlit LCD
- Height (mm): 50
- IP Rating: IP40
- Intrinsically Safe: Yes
- Leak Testing: No
- Length (mm): 210
- Maximum Operating Temperature (°C): 50
- Maximum Pressure Measurement (bar): 10
- Minimum Operating Temperature (°C): 0
- Minimum Pressure Measurement (bar): -10
- Minimum/Maximum Recordings: Yes
- Number of Pressure Ports: 2
- Overpressure Maximum (bar): 10
- Pressure Port Type: Differential
- Width (mm): 50
- FLUKE SureGrip Alligator ClipsDeskripsi:SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.atribut:
- Color: Red, Black
- Max Clip Size (mm): 20
- Safety Rated: CAT IV 600 V; CAT III 1000 V, 10 A
- RS PRO Crimp Terminal Blade Type with Insulation Coating (Skun)atribut:
- Contact Material: Copper
- Hooked: No
- Insulation: Insulated
- monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly)atribut:
- Internal capacity: One
- Load Capacity (kg): 100
- Casters Used: Free carx4
- Mass (kg): About 2.8
- Material: Top plate: recycled PP, Casters: foil (PP) / wheels (elastomer) / metal Fittings (steel), non-slip rubber (elastomer)
- Use: For transporting various items from small items to bulky items.
- Wheel Diameter (mm): 75
- DV Box Penghubung (Kotak Sambung Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- HOZAN Alligator Clipatribut:
- Compatible Models: F-152/153/154/155
- Sanwa Electric Instrument Alligator Clip Large (Capit Buaya)Deskripsi:Large alligator clip for insertion into the tip of the test lead rodatribut:
- Type: Alligator clip large
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: Sanwa Denki Keiki test leads, excluding some
- Overall Length (m): About 0.02
- Safety Standard: IEC61010 CAT.III 1000V
- Ubon Banana PlugDeskripsi:Banana plugs are used as general connectors in various fields such as electrical products, communication devices, and teaching materials.atribut:
- Set Contents: Red / Black x 2 each
- Sanwa Electric Instrument Alligator Clip Red, Black, BlueDeskripsi:Alligator clip for measuring earth resistanceatribut:
- Opening size (mm): Alligator clip: DIA22 or less recommended (maximum diameter DIA25)
- Overall Length: Approximately 70mm
- Safety Standard: IEC61010 CAT.III 600V
- Set Contents: Black, blue, red 1 set
- Suitable Model: PDR302
- RS PRO Male Banana Plug-Solder TerminationDeskripsi:Non-Stackable Shrouded PlugsThese Non-Stackable also known as safety banana plugs from our own RS PRO brand are designed to join wires in your electrical applications while avoiding accidental contact in high voltage situations. Comes in a wide range of colours. The centre pins are made of electro-tinned brass. High-quality polypropylene moulded parts are reliable for the most demanding test and measurements applications.These plugs accept cable to a maximum 4.3mm diameter.Where can you use this plug?This plug is recommended for CAT III and IV applications. CAT III applications – applicable to circuits connected to the distribution part of a building’s low-voltage mains• Power distribution boards• Solar cell power assemblies• Circuit boxes• Circuit breakers• Switches and industrial equipmentCAT IV- applicable to circuits connected at the source of the building’s low-voltage mains• Measurements on devices installed before the main fuse or circuit breaker in the building;atribut:
- Connector Size (mm): 4
- Current Rating (A): 10
- Gender: Male
- Termination Method: Solder
- Type: Banana Plug
Daftar Harga receptacle Terbaru October 2026
| RS PRO Alligator Clip (Capit Buaya) | Rp319.900 |
| POWER FIRST Extension Cord with Single Outlet Box | Rp649.900 |
| Flir Test Clip & Prob | Rp619.900 |
| Non Brand Test Clip & Prob | Rp319.900 |
| Fort Kotak Duradus | Rp16.900 |
| Boss Junction Box with Cable Sleeve | Rp29.900 |
| Sanwa Electric Instrument Alligator Clip (Capit Buaya) | Rp419.900 |
| HAKKO Wrist Strap Tester | Rp1.799.900 |
| RS PRO DT Differential Manometer with 2 Pressure Port/s | Rp14.999.900 |
| FLUKE SureGrip Alligator Clips | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8kP110757308-1.jpg)





/92P110757326-1.jpg)



/cnP112220455-1.jpg)

/p2P105430902-1.jpg)
/kaP105169730-2.jpg)

/a2P110757362-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)