Spesifikasi
| Battery Type | 9 V |
|---|---|
| Best Accuracy (%) | ±0.3 |
| Data Logging | No |
| Dimensions (mm) | 210x75x50 |
| Display Type | Backlit LCD |
| Height (mm) | 50 |
| IP Rating | IP40 |
| Intrinsically Safe | Yes |
| Leak Testing | No |
| Length (mm) | 210 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Pressure Measurement (bar) | 10 |
| Minimum Operating Temperature (°C) | 0 |
| Minimum Pressure Measurement (bar) | -10 |
| Minimum/Maximum Recordings | Yes |
| Number of Pressure Ports | 2 |
| Overpressure Maximum (bar) | 10 |
| Pressure Port Type | Differential |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Differential Pressure Manometer
Introducing the RS PRO Differential Pressure Manometer, a high-quality device that measures airflow and pressure with high accuracy and is a compact and rugged HVAC test and measurement instrument that offers a wide variety of measurement unit options, meaning that this is a functional and versatile tool that can be used across a wide range of pressure measurement applications, whilst offering fast, reliable and accurate readings. This modern and super compact RS PRO manometer has been designed for single-handed operation and offers the most essential features that are necessary for routine maintenance and system troubleshooting applications.
Technical Features:
±145 psi range
<0.5 second response time (typical)
Applications:
A manometer is a device that is used to measure pressure and the flow rate in the air, in gases or in liquids, depending on the application. These devices are generally compact and portable so that they can be taken to where the readings need to be measured and recorded. Manometers are versatile instruments that can be used across a wide range of industries and applications like:
HVAC systems maintenance
Meteorological and weather conditions monitoring
Gas pressure monitoring in piping systems
Fluid flow measurements
Physiological measurements such as blood pressure
Monitoring compressor systems operations
Introducing the RS PRO Differential Pressure Manometer, a high-quality device that measures airflow and pressure with high accuracy and is a compact and rugged HVAC test and measurement instrument that offers a wide variety of measurement unit options, meaning that this is a functional and versatile tool that can be used across a wide range of pressure measurement applications, whilst offering fast, reliable and accurate readings. This modern and super compact RS PRO manometer has been designed for single-handed operation and offers the most essential features that are necessary for routine maintenance and system troubleshooting applications.
Technical Features:
±145 psi range
<0.5 second response time (typical)
Applications:
A manometer is a device that is used to measure pressure and the flow rate in the air, in gases or in liquids, depending on the application. These devices are generally compact and portable so that they can be taken to where the readings need to be measured and recorded. Manometers are versatile instruments that can be used across a wide range of industries and applications like:
HVAC systems maintenance
Meteorological and weather conditions monitoring
Gas pressure monitoring in piping systems
Fluid flow measurements
Physiological measurements such as blood pressure
Monitoring compressor systems operations
Feature
Features and Benefits:This RS PRO compact manometer features 9 selectable units of measurement including mbar, psi, hPa, bar and mmHg for flexibility and additional versatility across a wide range of applications
The manometer offers a large, high-resolution LCD screen for easy viewing of results and data measurement and long battery life, while the backlit screen allows it to be used in low light environments and ducting
Heavy duty and hard-wearing, this RS PRO manometer is durable with an IP40 rating
The device is powered by a 9V battery with a low battery indicator and selectable ’auto power-off’ function to preserve battery life when not in use
Supplied with: 9V battery, soft tube, instruction book and carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
