Beli rebar cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rebar Cutting Drill Bit
    Mulai

    Rp1.199.900

    DEWALT Rebar Cutting Drill Bit
    Deskripsi:
    The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: Carbide Tipped
    • Primary Material Application: Concrete; Masonry
    • Impact Rated: No
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
    • Maximum Drilling Depth (inch): 10
    • Overall Length (inch): 12
    • Percussion Rated: No
    • Shank Type - Machining: SDS Plus
    • UNSPSC: 27112703
  2. Heller Hammer Drill 2125 Enduro Y-Cutter
    Mulai

    Rp1.099.900

    Heller Hammer Drill 2125 Enduro Y-Cutter
    Deskripsi:
    2625/2125 ENDURO SDS-max HAMMER DRILL BITS. Our best SDS-max hammer drill. Powerful, fast & durable. Take the fight to concrete and reinforcements! - With recessed carbide tip for extreme resilience in reinforcement steel and powerful drilling progress. - Maximum effectiveness and speed thanks to the stable tips plus optimised helix design. - Best possible drill dust transport without risk of inflagration thanks to large-volume, low-vibration triple helix, also in deep holes. - Lowest vibration thanks to computer-simulated helix reduces the load on the user. - Particularly easy positioning and avoids spalling even after drilling many holes.
  3. HIT (Tools) Rod (Re-Bar) Cutter & Bender
    Mulai

    Rp9.999.900

    HIT (Tools) Rod (Re-Bar) Cutter & Bender
    atribut:
    • Cutting Ability (mm) Steel Bar: 10・13
    • Cutting Ability (mm) Atypical Steel Bar: D10, D13
    • Total Length (mm): 1070
  4. Strong Indonesia Bar Bender
    Mulai

    Rp31.999.900

    Strong Indonesia Bar Bender
    Deskripsi:
    Bar bender STRONG adalah penekuk besi beton / baja tulangan elektrik yang akan memudahkan Anda membentuk betonijzer (baja tulangan) menjadi berbagai macam profil yang dibutuhkan.Dengan mesin tekuk besi beton bertenaga listrik ini, tenaga manusia dapat diefektifkan sehingga dalam sehari dapat diselesaikan lebih banyak besi beton. Bending diameter bar bender STRONG bervariasi mulai dari besi beton dengan diameter 16 mm polos sampai 52 mm ulir. Mesin bending besi beton STRONG dapat menangani besi beton ulir (deformed) dengan mudah.Cara Penggunaan:Cara Penggunaan:1. Pilih diameter rol tengah yang sesuai untuk diameter besi beton yang akan ditekuk. Benda kerja yang lebih besar memerlukan rol tengah yang lebih besar pula.2. Masukkan benda kerja atau beton yang akan dibengkokkan di antara rol tengah dan lengan penekuk.3. Setel lengan penekuk sehingga mendekati benda kerja sampai berjarak +/- 2 mm.4. Setel stopper (di sebelah lengan penekuk/pembengkok) sehingga tepat menyinggung benda kerja.5. Setel pen pengatur sudut sesuai kebutuhan.6. Tekan tombol untuk menjalankan proses bending.7. Lengan penekuk bar bender akan membengkokkan benda kerja dengan mudah dan rapi.
    atribut:
    • Minimum Current (A): 15
  5. MASARU MK Duct
    Mulai

    Rp419.900

    MASARU MK Duct
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  6. KRAFT TOOL Hand Rebar Cutter & Bender
    Mulai

    Rp24.999.900

    KRAFT TOOL Hand Rebar Cutter & Bender
    Deskripsi:
    Cut and bend rebar to your specifications with these sturdy tools.
    atribut:
    • UNSPSC: 23171603
    • Bend Angle: 180°
    • Blade Type: Jaw
    • Handle Material: Metal
    • Maximum Capacity (inch): (#5) 5/8
    • Operation: Manual
    • Overall Length (inch): 66
    • Use: For Bending and Cutting Rebar up to 5/8 in dia and 60 Hardness
  7. WESTWARD Rebar Bender/Cutter
    Mulai

    Rp9.799.900

    WESTWARD Rebar Bender/Cutter
    atribut:
    • Blade Type: Shear Cut
    • Handle Material: Plastic Dipped Steel
    • Item: Rebar Bender/Cutter
    • Operation: Manual
    • Bend Angle (°): 90 , 180
    • Design: Steel Construction, Straight Handle
    • Maximum Capacity (inch): 5/8
    • Overall Length (inch): 52
  8. Ogura Bar Cutter
    Mulai

    Rp28.999.900

    Ogura Bar Cutter
    atribut:
    • Input Voltage (V): 100
    • Power Cord Length (m): 5
    • Power Supply (V): AC100
  9. EVERYDAY Portable Rebar Cutter
    Mulai

    Rp10.999.900

    EVERYDAY Portable Rebar Cutter
    Deskripsi:
    Portable steel bar cutter RC20 biasa digunakan untuk memotong construction rebar, deformed bar, round steel bar, dll. Dengan beban -/+ 13kg yang memungkinkan dapat dibawa kemana saja. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. RC20 dilengkapi dengan beberapa fitur seperti, waktu yang dibutuhkan untuk memotong bar -/+ 4 detik. Handle disesuaikan dengan kontur tangan, sehingga nyaman digunakan. Khusus untuk memotong berbagai macam steel bar. Penggantian blade mudah dan simple. Mudah dalam perawatan.
    atribut:
    • Motor Speed (rpm): 2860
  10. NISO Kabel Duct Curva
    Mulai

    Rp19.900

    NISO Kabel Duct Curva
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  11. Strong Indonesia Bar Cutter
    Mulai

    Rp18.999.900

    Strong Indonesia Bar Cutter
    Deskripsi:
    Bar cutter STRONG merupakan pemotong baja tulangan yang digerakkan oleh tenaga listrik sehingga pemotongan dapat dilakukan dengan jauh lebih cepat dan hemat tenaga. Selain itu diameter baja atau besi yang dapat dipotong juga jauh lebih besar daripada pemotongan menggunakan gunting beton manual.- TRUE CAPACITY! Kapasitas mesin sesuai dengan spesifikasi- Pisau Bar Cutter STRONG terbuat dari bahan berkualitas tinggi dan dapat digunakan di keempat sisinya sehingga lebih ekonomis (memiliki 8 mata potong)- Menggunakan tenaga motor elektrik- Mudah dioperasikan (user-friendly) dengan keamanan yang terjaga
  12. BOSCH Rebar Cutting Drill Bit
    Mulai

    Rp879.900

    BOSCH Rebar Cutting Drill Bit
    Deskripsi:
    The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Length (inch): 5
    • Flute Type: Regular Spiral
    • Impact Rated: No
    • Material - Machining: Carbide Tipped
    • Measurement System: Fractional Inch
    • Percussion Rated: No
    • Shank Diameter (inch): 3/8
  13. EVERYDAY Bar Bender+Cutter
    Mulai

    Rp75.999.900

    EVERYDAY Bar Bender+Cutter
    Deskripsi:
    BB40 Technical Parameter :-Max Bending : 40mm-Motor Power : 3.0kw, 3~-Bending Control Way : Manual- Working Disk Speed : 8-11 Rpm- Weight : 310kg-Dimensions : 850x760x800mmGQ46 Technical Parameter :-Max. Cutting Ordinary Carbon Steel : 40mm-Max. Cutting Class II Rebar : 32mm-Cutting Speed : up to 32cut/min-Motor Speed : 2880rpm-Motor Power : 4kW, 3~-Weight : 510kg
    atribut:
    • Max. Cutting Ordinary Carbon Steel (mm): 40
    • Max. Cutting Class II Rebar (mm): 32
    • Motor Speed (rpm): 1440-2880
    • Motor Power (kW): 4, 3~
    • Cutting Speed (cut/minute): up to 32
    • Max. Bending Class II Rebar (mm): 32
    • Max. Bending Ordinary Carbon Steel (mm): 45
  14. KESTONE Bar Bender
    Mulai

    Rp47.999.900

    KESTONE Bar Bender
    Deskripsi:
    Bar Bender KESTONE adalah alat yang digunakan untuk membengkokkan baja tulangan dalam berbagai macam sudut sesuai dengan perencanaan. Alat / mesin juga di gunakan untuk menekuk besi ulir / beton dengan diameter yang sesuai dengan kapasitas mesin.
    atribut:
    • Elektromotor (HP): 3
    • Phase: 3 Phase
    • Minimum Current (A): 15
  15. PM Kabel Duct
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Kabel Duct
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  16. MILWAUKEE Rebar Cutting Drill Bit
    Mulai

    Rp819.900

    MILWAUKEE Rebar Cutting Drill Bit
    Deskripsi:
    The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • UNSPSC: 31160000
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Regular Spiral
    • Impact Rated: No
    • Material - Machining: Carbide Tipped
    • Measurement System: Fractional Inch
    • Primary Material Application: Concrete
    • Shank Type - Machining: SDS Plus
  17. Melzer Hydraulic Bar Cutter
    Mulai

    Rp7.699.900

    Melzer Hydraulic Bar Cutter
    atribut:
    • Rated Voltage (V): 220
    • Phase: 1
  18. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp41.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  19. BOTH-WELL Elbow
    Mulai

    Rp52.900

    BOTH-WELL Elbow
    atribut:
    • Connection: Socket Weld
  20. PM Kabel Duct PVC
    Mulai

    Rp22.900

    PM Kabel Duct PVC
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
Daftar Harga rebar cutter Terbaru March 2026
DEWALT Rebar Cutting Drill BitRp1.199.900
Heller Hammer Drill 2125 Enduro Y-CutterRp1.099.900
HIT (Tools) Rod (Re-Bar) Cutter & BenderRp9.999.900
Strong Indonesia Bar BenderRp31.999.900
MASARU MK DuctRp419.900
KRAFT TOOL Hand Rebar Cutter & BenderRp24.999.900
WESTWARD Rebar Bender/CutterRp9.799.900
Ogura Bar CutterRp28.999.900
EVERYDAY Portable Rebar CutterRp10.999.900
NISO Kabel Duct CurvaRp19.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)