BN PRODUCTS USA Corded Rebar Cutter & Bender

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC23171603
ApplicationCoil Rod Cutting; EMT Conduit Cutting; Pipe and Tube Cutting; Rebar Cutting; Threaded Rod Cutting
Bearing TypeBall
Blade Diameter (inch)4 3/8
Blade MaterialTungsten Carbide Tipped
Blade TypeSaw Blade
Cord Length (ft)10
Current (A)9
Cutting Head RotationYes
Cutting Head Rotation Angle0°
Depth of Cut (inch)55/64
Electrical ProtectionDouble Insulated
Height (inch)3 7/8
Housing MaterialAluminium
Max. Rebar Gauge Cutting Capacity (inch)3/4
Max. Rebar Size Cutting Capacity#6
Maximum Metric Rebar Cutting Capacity (mm)19
Maximum Rebar Grade Bending Capacity60
Maximum Speed (rpm)2000
Motor TypeElectric
Number of Blades Included2
Plug TypeTwo-Prong
Power SourceCorded
Rebar Tool StyleHandheld
StandardsETL Certified; UL Listed
Throttle TypeTrigger
Tool FunctionSawing
Tool Length (inch)20 1/4
Voltage (V)120 (AC)
Width (inch)5 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rebar cutting saws spin their circular blade into rebar or threaded rod and leave a flat, bur-free edge that keeps threads intact. They cut lengths of bars secured by clamps or a vise and cut flush against surfaces to trim bars that protrude from cured concrete. These handheld tools provide a two-handed grip for stability and control.
Feature
Rebar Cutter Kit Voltage 120V AC Rebar Tool Style Handheld Tool Function Sawing Maximum Imperial Rebar Cutting Capacity 3/4 in Depth of Cut 55/64 in Blade Diameter 4 3/8 in Maximum Speed 2 000 RPM Maximum Rebar Grade Bending Capacity 60 Cutting Head Rotation Yes Cutting Head Rotation Angle 0 Degrees Application Coil Rod Cutting EMT Conduit Cutting Pipe and Tube Cutting Rebar Cutting Threaded Rod Cutting Bearing Type Ball Blade Material Tungsten Carbide Tipped

Ulasan Produk

Tidak ada ulasan

Halaman Terkait