Spesifikasi
| Battery | Lithium ion 18V (14.4V can be used) |
|---|---|
| Battery Capacity (AH) | 6 |
| Battery Voltage (V) | 18 |
| Included Accessories | Case, hex wrench |
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 304x93x318 |
| Mass (kg) | 2.6 (including battery) |
| Number of Reels | 2-3 laps |
| Power Input (V) | DC 14.4 / 18 |
| Specification | Bundling rebar diameter: D10 x D10 ~ [D13 x D13] x [D13 x D13] |
| Wire Diameter DIA(mm) | 0.8 |
| Work Volume (Reference) | D10 x D10 . When two pieces are bundled: [per charge] (3 laps) about 6400 times, [per reel] (2 laps) about 156 times, (3 laps) about 120 times |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.
Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Warning
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Feature
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jtP114719713-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
