KRAFT TOOL Hand Rebar Cutter & Bender (Pembengkok Besi Beton)

Sebelum PPN:
Rp29.999.900
Spesifikasi
UNSPSC23171603
Bend Angle180°
Blade TypeJaw
Handle MaterialMetal
Maximum Capacity (inch)(#5) 5/8
OperationManual
Overall Length (inch)66
UseFor Bending and Cutting Rebar up to 5/8 in dia and 60 Hardness

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut and bend rebar to your specifications with these sturdy tools.
Feature
Rebar Bender/Cutter Max Capacity (in) (#5) 5/8 Overall Length (in) 66 Bend Angle (Deg.) 180 Blade Type Jaw Handle Material Metal Features Replaceable Cutter Cast Iron Construction Wood Board Operation Manual Use For Bending and Cutting Rebar up to 5/8 in Dia and 60 Hardness

Ulasan Produk

Tidak ada ulasan

Halaman Terkait