Beli reamer hand reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- TRUSCO Helix Reamer 180mmatribut:
- Number of Blades: 3
- Cutting Dia. (mm): 15
- Blade Length (mm): 45
- Total Length (mm): 180
- Finish Material: Cobalt High Speed Steel (HSS-Co)
- Shank Diameter (mm): 15
- TRUSCO Pipe ReamerDeskripsi:You can chamfer the inside and outside just by rotating.atribut:
- Applications: Suitable For Copper, Iron, Aluminium, Brass and Hard PVC Pipes
- Compatible Size (mm): (Internal and External) 3/16-1 1/2 (phi4-38)
- Materials (Blade): SK5
- Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
- Size: 3/16 to 1 1/2 (4 to 38mm)
- Specifications: Blade Part: 3 Blades For Copper, Aluminium
- Weight (g): 43
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- WESTWARD Adjustable Hand Reamer SetDeskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- TRUSCO Pipe Reamer of Stainless Steel & BronzeDeskripsi:Use:Recommended for stainless steel, copper, iron, aluminum, brass and hard PVC pipes.atribut:
- Purpose of Use: For stainless steel, copper, iron, aluminum, brass, hard PVC.
- TRUSCO Helix ReamerDeskripsi:-Compared with hand reamer, even high speed rotation can be accommodated and difficult-to-cut material processing is also possible.-Left twist high lead cutting diameter, twist angle is 60°.-Work material: Soft steel, standard steel, stainless steel, cast iron, light alloy.atribut:
- Purpose of Use: Work material: Soft steel, standard steel, stainless steel, cast iron, light alloy.
- TRUSCO Helix Reamer 75mmatribut:
- Number of Blades: 3
- Blade Length (mm): 22
- Total Length (mm): 75
- Finish Material: Cobalt High Speed Steel (HSS-Co)
- TRUSCO Helix Reamer 155mmatribut:
- Number of Blades: 3
- Blade Length (mm): 40
- Total Length (mm): 155
- Finish Material: Cobalt High Speed Steel (HSS-Co)
- TRUSCO Helix Reamer 160mmatribut:
- Number of Blades: 3
- Blade Length (mm): 40
- Total Length (mm): 160
- Finish Material: Cobalt High Speed Steel (HSS-Co)
- YANKEE Hand ReamerDeskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- Rothenberger ReamerDeskripsi:-Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.atribut:
- Blade Part: 3 Blades
- Applicable Pipe Inside And Outer Diameter Inch (mm): 1/8-1 3/8 (3-36)
- Purpose of Use: Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
- TRUSCO Helix Reamer 165mmatribut:
- Number of Blades: 3
- Blade Length (mm): 45
- Total Length (mm): 165
- Finish Material: Cobalt High Speed Steel (HSS-Co)
Daftar Harga reamer hand reamer Terbaru January 2026
| TRUSCO Hand Reamer | Rp309.900 |
| TRUSCO Helix Reamer 180mm | Rp2.399.900 |
| KYOCERA Swiss Type Tools | Rp1.399.900 |
| TRUSCO Pipe Reamer | Rp349.900 |
| Sherwood Parallel Hand Reamer | Rp509.900 |
| SOMTA Parallel Hand Reamer | Rp129.900 |
| EIKO Spiral Hand Reamer | Rp759.900 |
| WESTWARD Adjustable Hand Reamer Set | Rp1.299.900 |
| EIKO Taper Pin Reamers | Rp1.099.900 |
| NIKKEN Broach Reamer Straight Shank | Rp459.900 |
Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)




















































































































































/TRUSCO%20Helix%20Reamer%20180mm/nwP105538860-1.jpg)







/NIKKEN%20Broach%20Reamer%20Straight%20Shank/fbP103625551-1.jpg)



/TRUSCO%20Helix%20Reamer/P102699063-2.jpg)
/TRUSCO%20Helix%20Reamer%2075mm/plP105538921-1.jpg)
/TRUSCO%20Helix%20Reamer%20155mm/mwP105538824-1.jpg)
/TRUSCO%20Helix%20Reamer%20160mm/n5P105538833-1.jpg)


/TRUSCO%20Helix%20Reamer%20165mm/neP105538842-1.jpg)