Beli ratchet crimping tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  2. SLOKY Torque Screwdriver
    Mulai

    Rp989.900

    SLOKY Torque Screwdriver
    Deskripsi:
    Torque Screwdriver Single Set (Economical Starter) for TORX.
  3. TONE Socket Wrench Set (Set Kunci Sok)
    28%
    Mulai

    Rp1.799.900

    TONE Socket Wrench Set (Set Kunci Sok)
    atribut:
    • Input Drive: 6.35mm
    • Handle Contents: Ratchet Handle Hold Type (RH2H), Spinner Handle (NS2), Sliding T-handle (SL20), Screwdriver Handle (115), Extension Bar (206
  4. TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Mulai

    Rp429.900

    TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  5. Extech Multimeter Digital (Multitester)
    Mulai

    Rp779.900

    Extech Multimeter Digital (Multitester)
    Deskripsi:
    These durable meters are IP-rated for protection against dust and exposure to water. They're built for use in extreme temperatures, outdoor conditions, and other harsh environments.
    atribut:
    • Batteries Included: Yes
    • Battery Access: Yes
    • Battery Chemistry: Alkaline
    • Bluetooth Compatible: No
    • Brand: EXTECH
    • Calibration Certificate Included: No
    • Computer Interface Connection Type: None
    • Data Hold: Yes
    • Data Logging: No
    • Diode Test: Yes
    • Intrinsically Safe: No
    • Removable Screen: No
    • Thermal Imaging: No
  6. WERA Torque Screwdriver
    Mulai

    Rp1.199.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  7. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  8. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  9. EZREN Crimping Tool (Tang Crimping)
    Mulai

    Rp58.900

    EZREN Crimping Tool (Tang Crimping)
    Deskripsi:
    Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrules
    atribut:
    • Color: Blue
  10. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  11. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.599.900

    KANON Torque Screw Driver (Obeng Torsi)
    Deskripsi:
    -When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
  12. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp3.099.900

    KANON Torque Screw Driver (Obeng Torsi)
    atribut:
    • Bit Overall Length (mm): 45
    • Dimension D1: 5.5 Phi mm
    • Dimension D3: 16 Phi mm
    • Dimension L1: 22mm
    • Grip Diameter: 16 phi mm
    • Overall Length: 107mm
    • Torque Adjustment Range (cN・m): 1 to 15
    • Minimum Scale (cN・m): 0.1
    • Total Length (mm): 107
    • Torque accuracy: +-3%
    • Load Direction: Right, left
    • Dimension D2: 14.4 phi mm
    • Purpose of Use: For assembling car parts and home appliance.
  13. monotaro Bare Terminal, Crimp Tool For Pb Sleeve (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    monotaro Bare Terminal, Crimp Tool For Pb Sleeve (Tang Crimping)
    Deskripsi:
    For attaching crimp terminal. It is easy to take without damaging the crimped terminal. Crimping ruled precisely designed. After crimping, the size of the used die will be stamped on the terminal.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  14. KRISBOW Tang Crimping
    14%
    Mulai

    Rp529.900

    KRISBOW Tang Crimping
    Deskripsi:
    Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Crimping Plier
    • Material: Steel
    • Handle: Plastic
  15. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  16. TONE Socket & Wrench Set (Set Kunci Sok)
    Mulai

    Rp3.999.900

    TONE Socket & Wrench Set (Set Kunci Sok)
    Deskripsi:
    Purpose : For industrial machinery, assembly and maintenance in every field like vehicles.Handle Contents : Ratchet handle (RH40K), spinner handle (211), extension bar (321: 150mm), ball joint (BJ40)Socket Contents : Hex: 10,12,13,14,17,19,21,22,24,26,27,30,32
    atribut:
    • Weight (kg): 3.6
    • Plug Angle (mm): 12.7
Daftar Harga ratchet crimping tool Terbaru November 2026
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.999.900
SLOKY Torque ScrewdriverRp989.900
JST Crimping Tool RatchetRp14.999.900
TONE Socket Wrench Set (Set Kunci Sok)Rp1.799.900
TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)Rp429.900
Extech Multimeter Digital (Multitester)Rp779.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.199.900
WERA Torque ScrewdriverRp1.199.900
TONE Ratchet HandleRp289.900
TEKIRO Socket Set (Kunci Soket Set)Rp359.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)