Beli raspberry pi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Raspberry Pi Raspberry Pi Sd Cardatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- WEIDMULLER Solid-state Relays 3-33VDC 2A Output Versions Push in Connectionatribut:
- Connection cross-section AWG, min.: AWG 26
- Depth (mm): 87.8
- Maximum Operating Ambient Temperature (°C): 60
- GTIN (EAN): 4050120000000
- Depth (inch): 3.457
- Height (inch): 3.52
- Height (mm): 89.4
- Humidity: 5-95% relative humidity, Tu = 40°C, without condensation
- Operating Temperature (°C): -20 to 60
- Qty (pcs): 10
- REACh SVHC: Lead 7439-92-1
- Width (inch): 0.252
- Width (mm): 6.4
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit AssembledDeskripsi:It is a relay control expansion board that can control high voltage and high current equipment by connecting to GPIO of Raspberry Pi. Reliable SRD-05VDC-SL-C is adopted for the relay unit, and control is possible only by supplying power from GPIO. The operating status of the relay is visually displayed by the LED, making it easy to check. The size is HAT , which fits perfectly with Raspberry Pi 2 and 3 , and you can easily handle it. It is an expansion board that is ideal for turning home appliances into "smart home appliances" using Raspberry Pi.atribut:
- Coil Voltage (V): DC5 (powered from GPIO terminal)
- Number of Circuits: 4 circuits
- Output Terminal: COM/NO/NC
- Contact Rated Current (mA): 10A
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
- GOSAVE Road Barrier (Pembatas Jalan)atribut:
- Color: Orange
- Material: HDPE
- Origin: China
- Size (cm): 115x26x67
- OMRON Sealed Ultra-Small Basic Switch D2HW Pin Push Button TypeDeskripsi:Long stroke type body size that can be turned on and off securely, the smallest in the industry, is 78% of the conventional volume, contributing to the miniaturization of mechanical components. Easy to use long stroke without lever (OT reference value: 1.4mm) . Environmentally harmful substances are eliminated, and the lead wire type is also lead-free.atribut:
- Ambient Relative Humidity (RH): 95 or less (at +5 to + 35 ° C)
- Rating: DC5V 1mA to DC12V 2A
- Protection Class: IEC IP67 (excluding terminals)
- Type Of Actuator: Pin push button type
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- Allowable Operating Speed (mm to mm/s): 1 to 500 (in case of pin push button type)
- Contact Resistance (miliΩ): 100 or less (initial value)
- Electrical Durability: 100,000 times or more (20 times / min)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability: 1,000,000 times or more (30 times/min)
- Minimum Applicable Load (V-mA): DC5-1
- Operating Ambient Temperature (°C): -40 to +85 60% RH or less (with no icing or condensation)
- Rated Voltage (V): DC5/12
- Withstand Voltage: Between same pole terminals: AC600V + 50 / 60Hz + 1min, between charging metal part and ground, between each terminal and non-charging metal part: AC1500V + 50 / 60Hz + 1min
- Autonics Slim Remote I/O ARIO SeriesDeskripsi:The ARIO series slim remote I/O offers Ethernet/Fieldbus communication I/O with modular expansion up to 64 units in various I/O types. The coupler modules are available in various communication protocols. The push-in connection method offers simple and easy wiring for improved user convenience. The hot-swap feature allows the terminal unit and body (control) unit of the module to be disconnected from the base (communication) unit without stopping power or communication for easy maintenance.atribut:
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Material: Terminal: polyamide6, Body: modified polyphenylene oxide, Base: polyamide6, poly oxy methylene
- Mounting Type: DIN rail mounting
- Certification: CE
- Environment Temperature Level (°C): -10 to 55, enclosed space: -25 to 70
- Dorothy Office Chair Executive Delano II Oscar (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Footbase: Chrome
- Armrest: Chrome
- Dimensions (cm): 64x50x116-122
- Seat Cover: Oscar
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)atribut:
- Material (mm): Iron Plate 0.6
- Material: Plat Besi 0.6mm
Daftar Harga raspberry pi Terbaru March 2026
| Raspberry Pi Raspberry Pi Sd Card | Rp469.900 |
| AS ONE Case Optional Parts For Raspberry Pi | Rp209.900 |
| WEIDMULLER Solid-state Relays 3-33VDC 2A Output Versions Push in Connection | Rp9.999.900 |
| Phoenix Contact Power Supply Unit | Rp839.900 |
| Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit Assembled | Rp639.900 |
| Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB) | Rp799.900 |
| GOSAVE Road Barrier (Pembatas Jalan) | Rp499.900 |
| OMRON Sealed Ultra-Small Basic Switch D2HW Pin Push Button Type | Rp21.900 |
| Autonics Slim Remote I/O ARIO Series | Rp839.900 |
| Dorothy Office Chair Executive Delano II Oscar (Kursi Kantor / Kursi Kerja) | Rp1.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/brP107979423-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Barikade/GOSAVE%20Road%20Barrier%20(Pembatas%20Jalan)/3kP112397128-1.jpg)


/bkP103757416-3.jpg)

/3kP102174128-2.jpg)




%20Steel%20Cupboard%20Two%20Doors%20(Lemari%20Arsip)/7mP101004274-3.jpg)