Beli random orbital sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Random Orbital Sander
    Mulai

    Rp1.499.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  2. SPEEDAIRE Air-Powered Cut-Off Tool
    Mulai

    Rp1.199.900

    SPEEDAIRE Air-Powered Cut-Off Tool
    Deskripsi:
    These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
    atribut:
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Arbor Hole Size (inch): 3/8
    • Exhaust Location: Rear
    • Handle Material: Aluminium
    • Housing Material: Aluminium
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Speed Control: Lever
  3. BOSCH Sander
    Mulai

    Rp2.099.900

    BOSCH Sander
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  4. CUMET Backing Pad Tatakan Amplas
    Mulai

    Rp42.900

    CUMET Backing Pad Tatakan Amplas
    Deskripsi:
    Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
  5. BOSCH Marble Saw
    Mulai

    Rp1.299.900

    BOSCH Marble Saw
    atribut:
    • K3L License: Yes
  6. 3M Polishing Pad
    Mulai

    Rp44.900

    3M Polishing Pad
    Deskripsi:
    3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outs
  7. Chicago Pneumatic Air-Powered Pistol-Grip Drill
    Mulai

    Rp5.099.900

    Chicago Pneumatic Air-Powered Pistol-Grip Drill
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Application: Drilling; Reaming Holes
    • Bearing Design: Ball
    • Duty Rating: Industrial Duty
    • Exhaust Location: Handle
    • Handle Type: Pistol Grip
    • Minimum Torque (ft-lbs): 0 (zero)
    • Power Source: Air-Powered
    • Spindle Thread Size (inch): 3/8\"-24
    • Vibration Level (m/s²): 2.5
  8. KENTA Random Orbit Sander (Vacuum Type)
    Mulai

    Rp7.299.900

    KENTA Random Orbit Sander (Vacuum Type)
    atribut:
    • Free Speed (rpm): 9000
    • Air Inlet (PT) (inch): 1/4
    • Air Hose (ID) (inch): 3/8
    • AVG. Air Consumption (Scfm): 12
    • Working Pressure (Psi/kg): 90/6.3 (Bar)
  9. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  10. Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.199.900

    Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
  11. INGCO Pipe Wrench
    Mulai

    Rp109.900

  12. TEKIRO Hacksaw Frame (Gergaji Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Hacksaw Frame (Gergaji Tangan)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  13. Eterna Kuas Bengkok (RB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  14. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  15. TEKIRO Gergaji Tangan Gagang TPR
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    TEKIRO Gergaji Tangan Gagang TPR
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  16. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  17. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  18. Dynabrade Air-Powered Cut-Off Tool
    Mulai

    Rp15.999.900

    Dynabrade Air-Powered Cut-Off Tool
    Deskripsi:
    These tools position cut-off wheels on the side of the tool with the cutting edge at a right angle to the body to cut through long workpieces and around larger pipes. They are commonly used to cut metal and can also be fitted with diamond wheels to cut masonry and tile. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
    atribut:
    • UNSPSC: 23131503
    • Air Inlet Gender: Male
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Arbor Hole Size (inch): 3/8
    • Duty Rating: Heavy Duty
    • Handle Material: Composite
    • Kit Contents: (1) Bare Tool
    • Lever Type: Safety Lock
    • Power Source: Air Powered
    • Reach: Standard Reach
    • Speed Control: Safety Lock Lever
    • Spindle Diameter (inch): 3/8
  19. INGCO F Clamp
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

Daftar Harga random orbital sander Terbaru March 2026
DEWALT Random Orbital SanderRp1.499.900
SPEEDAIRE Air-Powered Cut-Off ToolRp1.199.900
PROTECH Wood ChiselRp529.900
BOSCH SanderRp2.099.900
CUMET Backing Pad Tatakan AmplasRp42.900
BOSCH Marble SawRp1.299.900
3M Polishing PadRp44.900
Chicago Pneumatic Air-Powered Pistol-Grip DrillRp5.099.900
KENTA Random Orbit Sander (Vacuum Type)Rp7.299.900
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)