SPEEDAIRE Air-Powered Cut-Off Tool

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.199.900 - Rp6.399.900
Spesifikasi
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air inlet (inch)1/4 NPT Female
Arbor Hole Size (inch)3/8
Exhaust LocationRear
Handle MaterialAluminium
Housing MaterialAluminium
Minimum Hose Size (inch)3/8
Power SourceAir Powered
Speed ControlLever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
Feature
Cut-Off Tool Wheel Diameter 3 in Duty Rating Medium Duty Horsepower 0.5 hp Max Speed 22 000 RPM Air Inlet 1/4 in NPT Female Air Inlet Connection Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT Exhaust Location Rear Cut-Off Wheel Orientation Perpendicular Reach Standard Reach Accessory Free Tool Change Yes Kit Contents (1) Bare Tools (1) Cutting Wheel Includes 5mm Hex Key Spanner Speed Control Lever Lever Type Safety Maximum Wheel Thickness 1/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait