Beli rak sepeda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Rak Parkir Sepeda
    Mulai

    Rp2.099.900

    Non Brand Rak Parkir Sepeda
    atribut:
    • Dimensions (mm): 3000x330x270
    • Base Hollow Size (mm): 30x30x1.5
    • Pipe Size (mm): Ø25x1.6
    • Finishing: Powder Coating
  2. Non Brand Rak Parkir Sepeda Gantung
    Mulai

    Rp1.999.900

    Non Brand Rak Parkir Sepeda Gantung
    atribut:
    • Dimensions (mm): 3000x330x270
    • Pipe Size (mm): Ø25x1.6
    • Finishing: Powder Coating
  3. monotaro Bicycle Basket (Reinforcement Type)
    Mulai

    Rp139.900

    monotaro Bicycle Basket (Reinforcement Type)
    Deskripsi:
    The replacement of the front basket of the general car.
    atribut:
    • Color: black
    • Material: steel
    • Height (mm): Before 260, after 225
    • The lower dimensions (mm): 265 x 190
    • Accessories: Mounting screws (Material: Steel)
    • The top size (mm): 340 x 250
  4. Max Tapener Staples
    Mulai

    Rp94.900

    Max Tapener Staples
    atribut:
    • Bottom Part Length (mm): 4
    • Wire Diameter (mm): 0.32
  5. Deli Paper Shredder (Mesin Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

  6. OGK Large-Capacity Back Basket
    Mulai

    Rp669.900

    OGK Large-Capacity Back Basket
    Deskripsi:
    With a large capacity of 33 liters, the rear basket that can easily load a lot of luggage is compatible with the super-large type free carry system that can easily fit the super basket used for my basket, and the FC adapter (FCS-005) It can be attached and can be used as a removable basket by combining it with the FC base stand (B-2).* FCS-005 and B-2 are sold separately. * Cannot be attached to specially shaped frames or carriers.
    atribut:
    • Color: Black
    • AS ONE Part Number: 64-9592-41
    • Mass (g): 1300
    • Dimensions, Width WxHeight HxDepth D (mm): 350x220x490 (bottom: width 280xdepth 420)
  7. TRUSCO Folding Container Thin Type with Slide Lock Lid (Kontainer Lipat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

  8. AS ONE Wire Basket
    Mulai

    Rp649.900

    AS ONE Wire Basket
    atribut:
    • Material: Steel (chrome plated)
    • Shape: square
    • Handle: with spring
  9. NITTO KOHKI Delvo Electric Screwdriver DLV16 Series (Obeng Elektrik)
    Mulai

    Rp9.299.900

    NITTO KOHKI Delvo Electric Screwdriver DLV16 Series (Obeng Elektrik)
    atribut:
    • Starting Method: Lever Start
    • Power Source: From dedicated controller DLC16S-WGB
    • Torque Adjustment: Stepless
    • Bit Grounding: Equipped as standard
    • Rated Operation Time (s): ON: 0.5/Off: 3.5
    • Screw Size (mm): Machine screw: 2.2-4.0; Tapping screw: 2.0-3.0
    • Free Speed (rpm): 700-1000
    • Power Consumption (W): 48
    • Torque (N m): 0.2-1.6
  10. Kitz Ductile Iron 10K Butterfly Valve (G-10DJ) (Katup Kupu-Kupu)
    Mulai

    Rp2.199.900

    Kitz Ductile Iron 10K Butterfly Valve (G-10DJ) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
  11. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  12. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    26%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  13. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  14. TRUSCO Stainless Steel Cleaning Basket (Round)
    Mulai

    Rp429.900

    TRUSCO Stainless Steel Cleaning Basket (Round)
    Deskripsi:
    It is resistant to rust and is durable.For cleaning work when processing parts, etc.
    atribut:
    • Wire Diameter Net (mm): 0.8
    • Effective Inner Diameter x Depth (mm): 142 x 146
    • External Outer Diameter x Height Dimensions (mm): 150x150
    • Mesh (mm): 5.5
    • Material: Stainless steel (SUS304)
  15. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  16. monotaro Folding Mesh Basket (Kontainer Lipat)
    Mulai

    Rp139.900

    monotaro Folding Mesh Basket (Kontainer Lipat)
    Deskripsi:
    A handle was attached to a folding container that can be used for multi purpose. With a handle, it is convenient to carry. -Fold it compactly with one touch. -Because it is a mesh type, it has breathability.
    atribut:
    • Material: Polypropylene
    • Color: Body, handle: black, frame: yellow
    • Processing: With grain processing
Daftar Harga rak sepeda Terbaru November 2026
Non Brand Rak Parkir SepedaRp2.099.900
Non Brand Rak Parkir Sepeda GantungRp1.999.900
monotaro Bicycle Basket (Reinforcement Type)Rp139.900
Max Tapener StaplesRp94.900
Deli Paper Shredder (Mesin Penghancur Kertas)Rp329.900
OGK Large-Capacity Back BasketRp669.900
TRUSCO Folding Container Thin Type with Slide Lock Lid (Kontainer Lipat)Rp449.900
AS ONE Wire BasketRp649.900
NITTO KOHKI Delvo Electric Screwdriver DLV16 Series (Obeng Elektrik)Rp9.299.900
Kitz Ductile Iron 10K Butterfly Valve (G-10DJ) (Katup Kupu-Kupu)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait