NITTO KOHKI Delvo Electric Screwdriver DLV16 Series (Obeng Elektrik)

Sebelum PPN:
Rp9.299.900 - Rp10.999.900
Spesifikasi
Starting MethodLever Start
Power SourceFrom dedicated controller DLC16S-WGB
Torque AdjustmentStepless
Bit GroundingEquipped as standard
Rated Operation Time (s)ON: 0.5/Off: 3.5
Screw Size (mm)Machine screw: 2.2-4.0; Tapping screw: 2.0-3.0
Free Speed (rpm)700-1000
Power Consumption (W)48
Torque (N m)0.2-1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ergonomic grip offers greater operator comfort and increased maneuverability
Grounded bit system standard
Clear plastic torque adjustment cover provided as standard accessory (DLV02/DLV12/DLV16SL-CKE)
ESD (electrostatic discharge) protection structure (DLV02/DLV12/DLV16SL-BKE)
Compliant with CE standards
Controllers feature an overload detection function. When an overload is detected, the controller stops the screwdriver. Operation can be resumed after the screwdriver is unloaded, and the lever released (DLC16S)
Universal input voltage from 100 to 240 V AC for easy installation (DLC16S)
Variable speed adjustment enables you to select optimum screw tightening speed (DLC16S)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait