Beli raised floor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REVTEK Raised Floor Calcium Sulphateatribut:
- Height (mm): 0-600
- Model : Calcium Sulphate Raised Floor
- Size (m²): 1
- Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
- REVTEK Raised Floor Steel Concrete Laminatedatribut:
- Height (mm): 0-600
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Structure: Antistatic Steel Cement with 1.2mm HPL cover and thin black edge trim. pedestal, stinger and screw included
- REVTEK Raised Floor Steel Concrete Bareatribut:
- Uniform Load (N/m²): 12500
- Concentrated Load (N): 3560
- Type: FS660
- Model : Bare Panel
- Size (m²): 1
- Structure: Bare Concrete Panel
- FIBERGRATE Access Floor PedestalDeskripsi:Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.atribut:
- Base Diameter (inch): 5
- For use with: Fibergate(R) Access Floor Panels
- Load Capacity (lbs/ft²): 150
- Material: Fiberglass
- Maximum Temperature (°F): 140
- UNSPSC: 56101712
- CONDOR Scraper Entrance MatDeskripsi:Flexible knee pads feature widely set dual strapping system to avoid bunching and provide extra comfort. For military use.atribut:
- ADA Compliant: No
- Antimicrobial: No
- Autoclavable: No
- Backing Material: Rubber
- Color: Black
- Launderable: Yes
- Mat type: Entrance Mat
- NFSI High Traction Certified: No
- Printed Image or Message: None
- Resistance Properties: Abrasion Resistant
- Reversible: No
- Surface Application: Scraping
- Surface Material: Rubber
- Welding Safe: No
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- monotaro Joint Type Wood Grain TileDeskripsi:Garden, veranda, balcony, the entrance around the like.atribut:
- Material: (Surface) reconstituted wood + recycled plastic, (back surface) Polyethylene
- Dimensions (Width x Depth x Height) (mm): About 300 x 300 x 22
- KRISBOW Alat Angkat Kacaatribut:
- Material: Die Cast Alumunium
- Working load limit (kg): 150
- Type: Suction Lifter
- Cup Size (mm): 118
- Traytek Hanger Clevis Accessories Tray & Ladder Electro GalvanizeDeskripsi:Acable tray connector is a device which joins cable tray by straight section and or fittingsatribut:
- Finishing: Electro Galvanize
- MSFLOOR Concrete Steel Laminated Panelatribut:
- Uniform Load (N/m²): 16500
- Concentrated Load (N): 3550
- Structure: Antistatic Steel Cement with HPL cover and thin black edge trim. pedestal, stinger and screw included
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Kalsi Papan Fiber SemenDeskripsi:KalsiBoard Ling merupakan papan plafon yang cocok untuk plafon interior maupun exterior. KalsiBoard Ling akan menghasilkan plafon yang rata sempurna dengan sistem sambungan tertutup (flush joint) KalsiBoard Ling memiliki varian ketebalan mulai dari 3,5mm, 4mm,4,5mm dan yang terbaik 6mm.KalsiBoard Ling 6mm dilengkapi dengan pilihan varian sisi reses 2 dan 4 untuk menghasilkan sistem sambungan yang rata sempurna.KalsiBoard Ling dilengkapi dengan sistem rangka KalsiFuring, Kalsi Screw dan sistem penutup sambungan Anti Retak KalsiJoint Compound serta KalsiTape FG-50.KalsiBoard Ling merupakan solusi yang tepat guna dan terjangkau untuk menggantikan papan triplek untuk renovasi plafon dalam bangunan, namun produk ini juga sesuai untuk digunakan untuk pembangunan gedung baru karena kuat dan dapat menghasilkan permukaan yang rata.Keunggulan:- 100% Bebas Asbes- Variasi Finishing- Dimensi Stabil- Tahan Api- Tahan Air- Tahan Rayap- Daya Tahan Benturan (untuk papan 6.0mm)Aplikasi:Plafon
- Uni Seiki Surface PlateDeskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.atribut:
- Material: Cast Iron
- Sika Tile GroutDeskripsi:Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.- Prevent cracks- Non-Sag / slump (thixotropic) application- Consistent colour qualityatribut:
- Volume (Kg): 1
- Packaging: Bag
- Shelf Life: 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging
- Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C
- Density (kg/L): ~1.86
- Ambient Air Temperature (°C ): +15 to +40
- Pot Life (hour): 1
- Alcopan ACP Outdoor 4mm PVDF seriesDeskripsi:Kokoh, tidak mudah patah, warna tahan lama.atribut:
- Dimensions (mm): 4x1220x2440
- SEVEN ACP PVDF Sparkling Metallic Alloy SeriesDeskripsi:PVDF yaitu ACP yang dilapisi coating khusus untuk exterior sehingga tahan terhadap UV, Cuaca dan perubahan warna hingga 15 tahun.atribut:
- Type: Aluminium Composite Panel
- Material: Aluminium, Polyethylene Core, Magnesium Alloy 1100
- Dimensions (mm): 1220x2440
- Thickness (mm): 4
- Layer Thickness (mm): 0.3
- monotaro Suction lifter (double type)Deskripsi:Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Suction protective cover
- Material: Aluminium Alloy (Nickel Plating)
- Overall Length (mm): about 360
- Handle Diameter (phi mm): 35.8
- Effective Length (mm): (Handle) 127.8
- Adsorption Surface Dimensions (phi mm): 123x2 surface
- Maximum Adsorption Capacity (kg): Verticle: 80(2 surface) Parallel: 60(2 surface)
- Material (rubber): NBR
- Package Weight (g): 1060
- Kencana Metal Rangka Plafon HollowDeskripsi:Hollow Kencana memiliki keunggulan yang teruji untuk konstruksi rangka plafon dan langit-langit bangunan untuk hasil yang ekonomis dan tahan lama.Keunggulan :- Tahan karat dan tahan rayap- Klem / sambungan kuat- Lebih ekonomis daripada kayu- Memiliki profil sehingga lebih kaku/ rigid- Ukuran dan ketebalan presisi/tidak banci- Material asli baja lapis Zinc-Aluminium- Tidak kilap, warna aluminium (tidak kusam/ kehitaman)- Spangle/ bunga baja nampak jelasatribut:
- Length (m): 4
- AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined SpaceDeskripsi:Permanent letters and numbers feature adhesive or mounting methods that will attach them to a surface permanently.
- Frisian Flag Susu Kental Manis Putih PouchDeskripsi:Susu Bendera Kental Manis Lemak Nabati Frisian Flag mengandung zat gizi makro (protein, karbohidrat dan lemak) serta mengandung 8 Vitamin (Vitamin A, D3, E, B1, B2, B3, B6 dan B12) dan mineral: Kalsium dan Fosfor. Satu porsi Susu Kental Manis Lemak Nabati Frisian Flag Bendera Kental Manis mengandung energi sebanyak 140 kkal untuk mendukung asupan energi harian Anda.Dapat dikonsumsi untuk segala usia (kecuali bayi 0-12 bulan) sebagai pelengkap sajian makanan dan minuman keluarga Anda.Mengandung zat gizi makro seperti protein, karbohidratMengandung lemakMengandung 8 Vitamin (Vitamin A, D3, E, B1, B2, B3, B6 dan B12)Serta mengandung Kalsium danFosforShelf Life 5-9 bulan
Daftar Harga raised floor Terbaru March 2026
| REVTEK Raised Floor Calcium Sulphate | Rp1.299.900 |
| REVTEK Raised Floor Steel Concrete Laminated | Rp1.099.900 |
| REVTEK Raised Floor Steel Concrete Bare | Rp719.900 |
| FIBERGRATE Access Floor Pedestal | Rp1.299.900 |
| CONDOR Scraper Entrance Mat | Rp559.900 |
| monotaro.id Tapping Screw FAB White FH Sekrup Tapping | Rp9.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| monotaro Joint Type Wood Grain Tile | Rp61.900 |
| KRISBOW Alat Angkat Kaca | Rp289.900 |
| Traytek Hanger Clevis Accessories Tray & Ladder Electro Galvanize | Rp26.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/CONDOR%20Scraper%20Entrance%20Mat/acP109453372-1.jpg)











/P101562988-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AIR%20SYSTEMS%20INTERNATIONAL%20Duct%2C%20Vent%20%26%20Duct%20Connector%20for%20Confined%20Space/0xP109462033-1.jpg)