Beli radius di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Standard Thin type Steel Hinge (Engsel Pintu)atribut:
- Threaded Hole Number: 6
- Insize Radius Gauge (Pengukur Ulir)Deskripsi:- Made of medium carbon steel
- TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)atribut:
- Purpose of Use: Outer diameter round, for groove roundness.
- Mitutoyo Radius Gage Matric Typeatribut:
- Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
- Remarks: 180° arc
- Specification Range (mm): 1.0-7.0
- Mitutoyo Radius GageDeskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
- Kennedy Radius GaugeDeskripsi:- Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.atribut:
- Length (mm): 25
- ARCH Hinge Stainless Medium-Thickness Type (Engsel)atribut:
- Material: Stainless Steel (SUS430)
- Surface Treatment: Glossy polishing finish
- Kokusai Dengyo Medium-sized Aluminum Foot Switch SF SeriesDeskripsi:This is the most standard type series. Itcan be used for a wide range of purposes, including various machine tools and equipment.It is an alternate type general-purpose foot switch that is ideal for continuous current. The built-in switch uses a push button switch.atribut:
- Color: Metallic R25-635 equivalent
- Rating: AC250V 6A
- Contact Configuration: 1a
- Operating Characteristics: Alternate
- Attached Cord: VCTF 2 cores x 0.75mm2 x 1m
- Ambient Humidity (%RH): 85 or less
- Ambient Temperature (°C): -5 to 40
- Built-in Switch: Locking push button
- Insulation Resistance (MΩ): Over 100 (DC500V)
- Material Body/Cover: Aluminium Alloy Die-Cast
- Material Return Spring: SWP (piano wire)
- Material Seal Nut: Polyacetal resin
- Operating Force (N) : 34.3
- Protective Structure: IP30
- Shaft Material: SS400
- Withstand Voltage (V/minute): AC1500
- KENTARO Roda Pagar Uatribut:
- Type: U
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- FUJI TOOL Radius Gauge Type 178 (Pengukur Ulir)Deskripsi:Contents: .0/1.25/1.5/1.75/2.0/2.25/2.5/2.75/3.0/3.5/4.0/4.5/5.0/5.5/6.0/6.5/7.0mm Uneven, 1 piece each, total 34 sheets
- Mitutoyo Radius Gauges & Angle Gaugesatribut:
- Dimension Type: Angle
- Wilmer Roda Pagar Tipe Uatribut:
- Type: U
- Mitutoyo RADIUS GAGE 7.5-15.0MM (32PAIRS) 186-106atribut:
- Units: Metic
- Range (mm): 7.5-15
- Number of Leaves: 32 pairs
- Composition of Leaves (mm): 7.5-15 by 0.5
- Mitutoyo Part Number: RG-S 4
- Wipro Radius Gauge (Pengukur Lengkungan)atribut:
- Color: Silver
- Depth (cm): 9
- Width (cm): 2.2
- Wilmer Butt Hinge (Engsel Kupu-Kupu)Deskripsi:Cocok digunakan untuk pintu kayu besar dan pintu utama rumah / pintu depan / pintu kamar dan jendela1set include skrupatribut:
- Material: Iron
- Finish: Satin Nickel
- Color: Silver
- Insize Digital Radius Gage (Pengukur Radius)Deskripsi:- Resolution : 0.005mm/0.0002"; Buttons : on/off, hold, mm/inch, s (Select jaws), zero; - Measure radius of internal or external arcs; - Display can be rotated by 320°; - Supplied with 5 jaws for different sizes of arc; - battery CR2032, automatic power offatribut:
- Accuracy (mm): ±0.02
- Dimension A (mm): 40
- Dimension B (mm): 65
- Range (mm): 4-53
- Reading (mm): 0.01
Daftar Harga radius Terbaru October 2026
| TRUSCO Standard Thin type Steel Hinge (Engsel Pintu) | Rp79.900 |
| Insize Radius Gauge (Pengukur Ulir) | Rp279.900 |
| TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves) | Rp1.399.900 |
| Mitutoyo Radius Gage Matric Type | Rp389.900 |
| Mitutoyo Radius Gage | Rp199.900 |
| Aomori Thin Door Hinge Stainless Steel (Engsel Pintu Tipis) | Rp7.900 |
| Kennedy Radius Gauge | Rp379.900 |
| ARCH Hinge Stainless Medium-Thickness Type (Engsel) | Rp49.900 |
| Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series | Rp1.299.900 |
| KENTARO Roda Pagar U | Rp30.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102325186-1.jpg)
/hcP106623624-2.jpg)
/0yP101001034-2.jpg)


/0eP105878014-1.jpg)

/e1P105507505-1.jpg)



/3nP105265131-1.jpg)


%20186-106/0kP106113020-1.jpg)
/P103076977-1.jpg)
/9fP103458339-1.jpg)
/nuP110870858-1.jpg)
/hdP106622625-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)