Beli pvdf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHEMTROL Manual Ball ValveDeskripsi:Polypropylene ball valves are wear- and corrosion-resistant.atribut:
- UNSPSC: 40141607
- Seal Material: FKM
- Seat Material: PTFE
- Valve Body Style: Straight
- Max. Pressure (CWP) (psi): 150
- 3-A Compliance: Not Rated
- Ball Port Style: Full Port
- Connection Gender - Side 1: Female
- Connection Gender - Side 2: Female
- Handle Color: Black
- Max. Pressure (Combustible Gas): Not Rated
- Max. Pressure (Steam) (psi): 150
- TOYOX Replacement PDVF Screw (for TCFS) (Sparepart Konektor)atribut:
- Material Couplers: PVDF
- HUASHENG Ball Valve True Union Seal EPDM-PTFE Butt Weld PVDFatribut:
- Connection Type: Butt Weld
- Material: PVDF
- Seal Material: EPDM-PTFE
- Merck Millipore Membrane Blotted Immobilon-FL PVDFDeskripsi:Overview- Millipore offers four different Immobilon PVDF membranes, each optimized for different protein blotting applications. Immobilon PVDF membranes provide many advantages compared to nitrocellulose. They won't crack or curl, and they can be cut without fracturing. They also have low background, broad solvent compatibility, and superior staining capabilities. In addition, they can be reprobed multiple times.Immobilon-P Transfer Membrane:- 45 µm pore size Recommended for most western blotting, especially proteins greater than 20 kDa - Millipore's Rapid Immunodetection Protocol reduces detection times by up to 2 hours by eliminating membrane blocking and several wash steps with no loss of sensitivity or specificity Immobilon-E Membrane:- the only PVDF membrane that wets out in aqueous buffers, eliminating the methanol pre-wet step.- 45 µm pore size recommended for most western blotting, especially proteins greater than 20 kDa Blotting Sandwiches:- When you need to process multiple blots, blotting sandwiches are a convenient, time-saving choice. Our sandwiches include sheets of Immobilon-P membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper and are compatible with any standard wet transfer device.Blotting Filter Paper:- Chromatography-grade blotting filter paper pre-cut to the most popular western blotting sizes. Immobilon-PSQ Membrane:- 0.2 µm pore size and a large internal structure - Higher protein adsorption and sequencing yields than other membranes - Recommended for blotting proteins less than 20 kDa - Prevents blow-through of low molecular weight proteins Immobilon-FL Membrane:- The first transfer membrane optimized for fluorescence applications - Extremely low background improves sensitivity of all fluorescence detection protocols - Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths - Ideal for multiplexing and chemifluorescence applications Immobilon PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon PVDF membranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.Features & Benefits:- Won't crack, curl or fracture when cut - Low background - Superior staining capabilities - Can be reprobed multiple times Applications:- Western Blotting, Immunoblotting, Dot Blotting, Protein Sequencing; - Compatible with Chemiluminescent, Fluorescent, Radioactive, Chromogenic, and Chemifluorescent Detection- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengthsatribut:
- BSA Adsorption (µg/cm²): 205
- Chemistry: Hydrophobic Polyvinylidene Fluoride (PVDF)
- Filter Code: IPFL
- Filter Color: White
- Filter Surface: Plain
- Goat IgG Adsorption (µg/cm²): 300
- Insulin Adsorption (µg/cm²): 155
- Key Applications: Western Blotting
- Pore Size (µm): 0.45
- Quality Level: MQ400
- Wettability: Hydrophobic
- CENIT PPH True Union Ball Valve Seat PTFE Seals EPDM DIN Flange Endatribut:
- Connection Type: Flanged End
- Material: PP-H
- Seal Material: EPDM
- Seat Material: PTFE
- Standard: DIN
- Samiplast Van Stone Flangeatribut:
- Material: PVDF
- Samiplast PPH Pipe (Pipa PPH)atribut:
- Length (m): 4
- Samiplast Male Adapter SCH80 (Adaptor Drat Luar)atribut:
- End Connectors: Socket
- Working Pressure: PN16
- RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
- MERCK Millipore Ultrafiltration Discs 3kDa NMWDeskripsi:Assemble your Amicon Stirred Cell with the membrane of your choice. Ultrafiltration cut disc membranes are available in Ultracel regenerated cellulose and Biomax polyethersulvone (PES). The membranes are available in a range of different pore sizes & diameters.Ultracel regenerated cellulose membranes are recommended for concentrating or desalting dilute solutions. The hydrophilic, tight microstructure of Ultracel membranes assures the highest possible retention with the lowest possible adsorption of protein, DNA or other macromolecules.Biomax PES membranes are recommended for concentrating or desalting higher volumes of more concentrated samples such as serum, plasma, or conditioned tissue culture media.Microfiltration Durapore PVDF cut discs are available 0.1 µm, 0.22 µm, and 0.45 µm pore sizes in both 63.5 mm and 75 mm diameters.Features & Benefits:- Disc diameters include: 25, 44.5, 47, 63.5, 76, 90 and 150 mm - Both Ultracel, Durapore, and Biomax membranes are available in a wide range of pore sizes to meet your separation requirements - Compatible with Amicon Stirred Cells Applications:Concentration, Buffer Exchange, Desaltingatribut:
- Chemistry: Regenerated Cellulose (RC)
- Device Configuration: Ultrafiltration Discs
- Filter Code: PLBC
- Filter Type: Ultrafiltration
- Key Applications: Protein PurificationProtein ConcentrationProtein Desalting
- NMWL (KDa): 3
- Quality Level: MQ400
- Regenerated Cellulose (RC): Protein Purification, Protein Concentration, Protein Desalting
- SIGNET Mini Ratchet Set (Set Kunci Sok)Deskripsi:Ideal for DIY and bicycle in-vehicle tools. A mini ratchet set is now available in pop colors. Compact size that fits in the palm of your hand. Bits can also be attached to the handle.atribut:
- Case Dimensions (mm): 119x40x15
- Head Width (mm): 15
- Bit total Length (mm): 25
- monotaro Pvc Ball Valve Socket Type (Katup)Deskripsi:Produk ini juga sering disebut dengan katupatribut:
- Use pressure: 0.98MPa below
- Material: PVC
- Material (Seal): EPDM
- Type: socket
Daftar Harga pvdf Terbaru October 2026
| Samiplast Ball Valve | Rp5.900 |
| CHEMTROL Manual Ball Valve | Rp6.799.900 |
| TOYOX Replacement PDVF Screw (for TCFS) (Sparepart Konektor) | Rp4.299.900 |
| HUASHENG Ball Valve True Union Seal EPDM-PTFE Butt Weld PVDF | Rp3.999.900 |
| Samiplast Blind Flange | Rp1.299.900 |
| Merck Millipore Membrane Blotted Immobilon-FL PVDF | Rp2.699.900 |
| CENIT PPH True Union Ball Valve Seat PTFE Seals EPDM DIN Flange End | Rp869.900 |
| Samiplast Pipa PVC (PVC Pipe) | Rp209.900 |
| Samiplast Van Stone Flange | Rp1.499.900 |
| Samiplast Butterfly Valve (Katup Kupu-Kupu) | Rp629.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Sparepart%20Konektor)/iwP105211680-1.jpg)


/Membran%20Filter/Merck%20Millipore%20Membrane%20Blotted%20Immobilon-FL%20PVDF/47P104679151-1.jpg)

/7pP109093277-1.jpg)

/khP109092737-1.jpg)
/8mP109093310-1.jpg)

%20Khusus%20Lain/Samiplast%20Reducing%20Tee%20(Tee%20Reduksi)/9wP109093356-1.jpg)
%20Khusus%20Lain/Samiplast%20Elbow%20(Sambungan%20Siku)/oyP109092898-1.jpg)
%20Khusus%20Lain/Samiplast%20Male%20Adapter%20SCH80%20(Adaptor%20Drat%20Luar)/5xP109093213-1.jpg)
/fsP102242568-5.jpg)
%20Khusus%20Lain/Samiplast%20Butt%20Fusion%20Male%20Adaptor%20(Sambungan%20Butt%20Fusion)/jzP109092719-1.jpg)

/1cP110813048-1.jpg)
/e8P103185512-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)