MERCK Millipore Ultrafiltration Discs 3kDa NMW

Sebelum PPN:
Rp3.599.900 - Rp9.999.900
Spesifikasi
ChemistryRegenerated Cellulose (RC)
Device ConfigurationUltrafiltration Discs
Filter CodePLBC
Filter TypeUltrafiltration
Key ApplicationsProtein PurificationProtein ConcentrationProtein Desalting
NMWL (KDa)3
Quality LevelMQ400
Regenerated Cellulose (RC)Protein Purification, Protein Concentration, Protein Desalting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assemble your Amicon Stirred Cell with the membrane of your choice. Ultrafiltration cut disc membranes are available in Ultracel regenerated cellulose and Biomax polyethersulvone (PES). The membranes are available in a range of different pore sizes & diameters.
Ultracel regenerated cellulose membranes are recommended for concentrating or desalting dilute solutions. The hydrophilic, tight microstructure of Ultracel membranes assures the highest possible retention with the lowest possible adsorption of protein, DNA or other macromolecules.
Biomax PES membranes are recommended for concentrating or desalting higher volumes of more concentrated samples such as serum, plasma, or conditioned tissue culture media.
Microfiltration Durapore PVDF cut discs are available 0.1 µm, 0.22 µm, and 0.45 µm pore sizes in both 63.5 mm and 75 mm diameters.

Features & Benefits:
- Disc diameters include: 25, 44.5, 47, 63.5, 76, 90 and 150 mm
- Both Ultracel, Durapore, and Biomax membranes are available in a wide range of pore sizes to meet your separation requirements
- Compatible with Amicon Stirred Cells

Applications:
Concentration, Buffer Exchange, Desalting
Feature
Application :
3 kDa NMWL, Ultracel regenerated cellulose, 150 mm diameter

Ulasan Produk

Tidak ada ulasan