Beli push pull gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMADA Mechanical Force Gauge Popular Typeatribut:
- Accessories: Attachment (clasp, flat type, cone, A type, V type, connection rod), storage case, test certificate
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- Startools Push Pull GaugeDeskripsi:• Dual display two units of Kilogram & Newton, no unit conversion• Switch freely between load peak (PEAK) test and continuous load value (TRACK) test• Hand-held use or can be mounted on all types of work benchatribut:
- Load Graduation (N): 2.5
- Load Graduation (kg): 500
- Max. Load (N): 500
- Maximum Loading Capacity (kg): 50
- Insize Force GagesDeskripsi:- Push and Pull Test; - Peak (Maximum) or Tracking Modeatribut:
- Accuracy (%): ±1 (Of Load Capacity)
- KENTA Series Easy To-Use Digital GaugeDeskripsi:Characteristics:Stretching or compressing the instrument measure axis,the digital dispiay shows the measured force valueAll models of insturment can get maximum force value in the measuring processOverload or low battery,display screen will blink to alarm.Dispiay turn over just need one bottom,easy to operation.More durable and easier to operation.Measuring unit:N, Kgf(gf)or ibf(ozf)selectableDisplay:4digits LCDMeasurable value:Peak or current valueSampling rate:1000times/secOverload capacity: Appprox.200of F.S. (warning LED blinks at110%) Accuracy±0.2%F.S,±1digitOperating temperature: 0 to +40°CPower:internal fourAA Ni/Mhbatteries or external AC adapterOutput:RS-232C,analon voltage+/-1V F.S .
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- SHIMPO Force Gaugeatribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- TECLOCK Push Pull Tension Gaugeatribut:
- Measurement Range (N): 0.4 to 5
- Allowable Maximum Load (N): 5
- Indication accuracy: +-1 gradation
- Purpose of Use: Compression of small parts, tensile inspection.
- IMADA Standard Digital Force Gauge (Multifunctional Type)atribut:
- Resolution (N): 1
- Extech Force Gaugeatribut:
- UNSPSC: 41112403
- Brand: EXTECH
- Landtek Force GaugeDeskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- KENTA Digital Force GaugeDeskripsi:High accuracy & High resolution: Accuracy : ±0.5% Min resolution : 0.001N;RS-232C output: Transmitting the data to Printer or computer.Sensor conformation: Sensor insidePower: 8.4V 1.2Vx7 (Nickel hydride battery)Charging time: about 4 hoursOperating time: about 40 hoursWaiting time: 3 monthBattery life: ≥300 timesAdaptor:Input : AC 220V 50Hz, Output: DC 12V 30mA
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
Daftar Harga push pull gauge Terbaru January 2026
| IMADA Mechanical Force Gauge Popular Type | Rp10.999.900 |
| IMADA Mechanical Force Gauge | Rp8.499.900 |
| Startools Push Pull Gauge | Rp1.799.900 |
| IMADA Digital Force Gauge Popular Type | Rp20.999.900 |
| Insize Force Gages | Rp2.799.900 |
| KENTA Series Easy To-Use Digital Gauge | Rp6.799.900 |
| KANON Bar Type Tension Gauge | Rp1.999.900 |
| SHIMPO Force Gauge | Rp7.199.900 |
| IMADA Pengukur Kekuatan Digital | Rp16.999.900 |
| TECLOCK Push Pull Tension Gauge | Rp6.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






























































































































































/piP105167918-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)