IMADA Digital force gauge

Sebelum PPN:
Rp20.999.900 - Rp25.999.900
Spesifikasi
Accuracy±0.2%F.S.±1digit
Battery operating time8 hours
DisplaySigned 4 digits (organic EL)
Display update cycle10 times/sec
Mass of Main Unit (g)About 490
Operating Temperature/Humidity Range(Temperature) 0-40 ° C, (Humidity) 20-80% RH
Sampling SpeedUp to 2000 times/sec
Shaft diameter(Measurement) M6
Units of MeasurementN, (mN, kN)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High operability such as catching load values more accurately with high followability of up to 2000 times / second, bright and easy-to-read display with organic EL panel, menu display in Japanese, and multi-display where you can select the item you want to display.
*It is also possible to display mN for models below 5N, and kN for models above 1000N. It is also possible to display the unit of kg (g: 5N or less range) as a converted value. *Continuous data acquisition with USB memory is up to 100 times/second. *Some products that are eligible for Mitutoyo Digimatic input may not be usable. *Weight may vary slightly depending on the range.
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only with products whose product number includes (Calibration book performed by a calibration company and traceability system diagram included). We carry out calibration at calibration points based on calibration vendor standards based on the ISO9001 quality management system.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
(Overload value) Rated approx. 200%, (Overload warning) approx. 110% FS (message display/alarm sound), (external contact) send (contact hold)/zero reset/peak ON/OFF setting, (measurement axis) M6

Ulasan Produk

Tidak ada ulasan