IMADA Digital force gauge
#Grup produk P113818576
Sebelum PPN:
Rp22.999.900 - Rp27.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ±0.2%F.S.±1digit |
|---|---|
| Battery operating time | 8 hours |
| Data Output | USB/RS232C/Mitutoyo Digimatic/2VDC analog output (D/A)/Comparator 3 levels (-NG/OK/+NG)/Overload warning/Sub comparator 2 levels (large/small judgment output)/USB memory/Displacement |
| Display | Signed 4 digits (organic EL) |
| Display update cycle | 10 times/sec |
| Included Accessories | AC Adapter/Inspection Report/Driver CD (with data logger simple software)/Attachment (Attachment varies depending on range)/USB Cable/Storage Case/USB Memory Adapter |
| Mass of Main Unit (g) | About 490 |
| Operating Temperature/Humidity Range | (Temperature) 0-40 ° C, (Humidity) 20-80% RH |
| Sampling Speed | Up to 2000 times/sec |
| Shaft diameter | (Measurement) M6 |
| Units of Measurement | N, (mN, kN) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High operability such as catching load values more accurately with high followability of up to 2000 times / second- Bright and easy-to-read display with organic EL panel- Menu display in Japanese and multi-display where you can select the item you want to display- To USB memory Continuous data recording is possible- By combining with a measurement stand with a displacement meter, it is possible to display and output the amount of displacement- Two peak values can be acquired.
*It is also possible to display mN for models below 5N, and kN for models above 1000N. It is also possible to display the unit of kg (g: 5N or less range) as a converted value. *Continuous data acquisition with USB memory is up to 100 times/second. *Some products that are eligible for Mitutoyo Digimatic input may not be usable. *Weight may vary slightly depending on the range. *USB memory is not included.
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only with products whose product number includes (Calibration book performed by a calibration company and traceability system diagram included). We carry out calibration at calibration points based on calibration vendor standards based on the ISO9001 quality management system.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
*It is also possible to display mN for models below 5N, and kN for models above 1000N. It is also possible to display the unit of kg (g: 5N or less range) as a converted value. *Continuous data acquisition with USB memory is up to 100 times/second. *Some products that are eligible for Mitutoyo Digimatic input may not be usable. *Weight may vary slightly depending on the range. *USB memory is not included.
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only with products whose product number includes (Calibration book performed by a calibration company and traceability system diagram included). We carry out calibration at calibration points based on calibration vendor standards based on the ISO9001 quality management system.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification(Overload value) Rated approx. 200%, (Overload warning) approx. 110% FS (message display/alarm sound), (external contact) send (contact hold)/zero reset/peak ON/OFF setting, (measurement axis) M6
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
