Beli punch tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Centre Punch Chrome PlatedDeskripsi:Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.Chrome vanadium steel, chrome-plated.atribut:
- Type of Product: Centre Punches
- Overall Length (mm): 120
- Material: Chrome Vanadium Steel
- Surface: Chrome-Plated
- Point Hardness: 59 HRC
- Shank Diameter (mm): 10
- Type of Striking Head: Annealed
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- RENNSTEIG Centre Punch with Carbide TipDeskripsi:-Auto center punch with the carbide tip using high-quality steel.-Demonstrates excellent durability and high usability.atribut:
- Hardness: HRA86
- Tip Material: Carbide tip(G40)
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- PB SWISS TOOLS Centre Punches with Hard Metal Point Octagonalatribut:
- Type: Octagon Body Type
- Finish Material: Chrome vanadium steel
- KRISBOW Penanda Titik Bor Centre Punchatribut:
- Type: Centre Punch
- Material: Steel
- TEKIRO Pahat Beton LancipDeskripsi:Merk: TekiroItem Code: GT-PC1838Ukuran: 8 inch / 20 cmChrome Plated Surface, agar tahan karatSoft Grip Handle to Increase ComfortMetal Striking Cap Allows Use with HammerHigh Quality Carbon SteelSafety Handle DesignJIS (Japan Industry Standard)Barang dijamin original Tekiro
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- TEKIRO Tang Crimping 3in1Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Tom & Jerry Label StikerDeskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
- M10 Pin PunchesDeskripsi:Made of heat treated drop forged chrome vanadium steel, with hardened tip. DIN standard.
- Ogura Mesin Pelubang Busbar HidrolikDeskripsi:- Punch(round hole)12mm(body set), Die SB(round hole)12mm(body set)- Grip- Work Stand- Tool- Caseatribut:
- Power Supply (V): AC100
- Power Cord Length (m): 5
Daftar Harga punch tool Terbaru March 2026
| PB SWISS TOOLS Centre Punch Chrome Plated | Rp119.900 |
| BELDEN Punch Down Tool | Rp1.799.900 |
| FATOOLS Hollow Punch | Rp81.900 |
| RENNSTEIG Centre Punch with Carbide Tip | Rp489.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| PB SWISS TOOLS Centre Punches with Hard Metal Point Octagonal | Rp769.900 |
| KRISBOW Penanda Titik Bor Centre Punch | Rp44.900 |
| TEKIRO Pahat Beton Lancip | Rp95.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/h1P103242613-1.jpg)
/mgP103242808-1.jpg)



/7mP103117274-2.jpg)




/5aP107822190-6.jpg)