Beli pump vacuum chemical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  2. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  3. NITTO KOHKI Vacuum Pump
    Mulai

    Rp609.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  4. KRISBOW Pompa Vakum
    Mulai

    Rp2.599.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  5. JTC Vacuum Pump
    Mulai

    Rp5.699.900

    JTC Vacuum Pump
    atribut:
    • Screw Dimensions: 7/16-20UNF
    • Included Accessories: M10X1.5
    • Horsepower: 0.5hp
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. ASADA Vacuum Pump
    Mulai

    Rp9.199.900

  7. PISCO Rotary Vacuum Pump
    Mulai

    Rp56.999.900

    PISCO Rotary Vacuum Pump
    Deskripsi:
    High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
    atribut:
    • Operating Temperature Range: (Indoor) 5 to 40°C
    • Cycle: 50/60Hz
  8. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  9. Value Vacuum Pump
    Mulai

    Rp1.299.900

  10. Tasco Charging Valve
    Mulai

    Rp939.900

    Tasco Charging Valve
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. Enables you to open/close the valve at the hose edge.Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  11. DLAB Vacuum Pump
    Mulai

    Rp11.999.900

  12. AS ONE Stand For Vacuum Pump
    Mulai

    Rp5.799.900

    AS ONE Stand For Vacuum Pump
    Deskripsi:
    A 10mm thick sponge rubber is pasted on the top plate to keep the noise caused by vibrations to a low level. It is a compact size that can be stored near the foot of the laboratory table.
    atribut:
    • AS ONE Part Number: 1-5871-01
    • Height (mm): 303
    • Depth (mm): 250
    • Dimensions (mm): 550×250×303
    • Caster Diameter (mm): 40 PA (nylon) (with stopper)
    • Body Material: Steel plate melamine resin baked finish
    • Material (sponge): CR sponge rubber
    • Width (mm): 550
  13. Tasco Spring Bender for Coated Copper Tube (Pembengkok pegas)
    Mulai

    Rp379.900

    Tasco Spring Bender for Coated Copper Tube (Pembengkok pegas)
    Deskripsi:
    For coated copper tubes Can bend coated copper pipes without stripping them of the insulator.Remove pipes by turning them clockwise.Since it can be bent while inserted into copper pipes, the bender can bend pipes with a small radius without causing pipe damage.
    atribut:
    • Length (mm): 2600
Daftar Harga pump vacuum chemical Terbaru March 2026
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp6.599.900
JTC Vacuum Pump (Pompa Vakum)Rp6.999.900
NITTO KOHKI Vacuum PumpRp609.900
KRISBOW Pompa VakumRp2.599.900
JTC Vacuum PumpRp5.699.900
Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)Rp1.999.900
ASADA Vacuum PumpRp9.199.900
Tasco General High Precision Torque Wrench (Kunci Torsi)Rp1.199.900
PISCO Rotary Vacuum PumpRp56.999.900
Tasco Mesin Potong RumputRp1.899.900

Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)