Beli pump chemical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  2. Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Mulai

    Rp4.599.900

    Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  3. Wilo Pump Chemical Transfer (Pompa Kimia)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.099.900

    Wilo Pump Chemical Transfer (Pompa Kimia)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  4. Injecta Pump Chemical TP Series (Pompa Kimia)
    Mulai

    Rp64.999.900

    Injecta Pump Chemical TP Series (Pompa Kimia)
    atribut:
    • Material: PVC
    • Protection Degree: IP55
  5. LITTLE GIANT Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal)
    Mulai

    Rp5.099.900

    LITTLE GIANT Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal)
    Deskripsi:
    These magnetic-drive straight centrifugal pumps utilize magnets to turn the impeller inside the housing. Their intake connection is in-line with the impeller's eye and pump shaft. The impeller and pumping fluid are separate from the motor's drive shaft, making these pumps suited for handling corrosive liquids.
    atribut:
    • Frequency (Hz): 60
    • Max. Specific Gravity: 1.1
    • Phase: Single
  6. Kenji Pump Chemical (Pompa Kimia)
    Mulai

    Rp22.999.900

    Kenji Pump Chemical (Pompa Kimia)
    atribut:
    • Speed (rpm): 2900
    • Voltage (V): 380
    • Discharge (inch): 1-1.5
    • Capacity (L/minute): 200
    • Head (m): 12
    • Material: PVDF (Polyvinylidene fluoride)
  7. DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)
    Mulai

    Rp9.999.900

    DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)
    Deskripsi:
    Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.
    atribut:
    • UNSPSC: 40151503
    • Bearing Type: Ball
    • Case Pressure (Maximum) (psi): 100
    • Compatible Motor Frame: 56J NEMA
    • Discharge Pipe Size (inch): 1-1/2
    • Discharge Pipe Type: NPT
    • Discharge Port (inch): 1-1/2 NPT
    • Discharge Rotation: None
    • Duty cycle: Continuous
    • Electrical Connection Type: Hardwired
    • For Use With Potable Systems: No
    • Frequency (Hz): 60
    • Impeller Design: Closed
    • Intake Pipe Size (inch): 1-1/2
    • Intake Pipe Type: NPT
    • Maximum Ambient Temperature (°F): 104
    • Maximum Motor Speed (rpm): 3450
    • Overall Height (inch): 7.5
    • Priming: Manual
    • Seal Type: Mechanical
    • Shaft Material: Stainless Steel
    • Shaft Outer Diameter (inch): 5/8
    • Solid Diameter (Maximum) (inch): 0.25
    • Specific Gravity (Maximum): 1
    • Standards: cULus Listed
    • Suction Port (inch): 1-1/2 NPT
    • Viscosity (Maximum) (SUS): 100
  8. FIRMAN Pump Engine Gasoline Chemical (Pompa Alkon Kimia)
    Mulai

    Rp5.299.900

  9. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  10. QEEHUA Pump Centrifugal Self-priming Acid and Alkali Resistant QHB Series (Pompa Sentrifugal)
    Mulai

    Rp50.999.900

    QEEHUA Pump Centrifugal Self-priming Acid and Alkali Resistant QHB Series (Pompa Sentrifugal)
    atribut:
    • Head Type: High
    • Mechanical Seal: Front and rear seal ring SSIC
    • Number of Poles: 2 (Motive Force)
    • Priming Head (m): 5
  11. OBL Dosing Pump OBL Series (Pompa Kimia)
    Mulai

    Rp16.999.900

    OBL Dosing Pump OBL Series (Pompa Kimia)
    atribut:
    • Frequency (Hz): 50
    • Material: PP/TFE/Pyrex
    • Voltage (V AC): 230/400
  12. Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Mulai

    Rp6.899.900

    Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Deskripsi:
    The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
    atribut:
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
    • Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
    • Phasa: 1-Phase
    • Temperatures of Liquid (°C): 0 to 40
  13. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  14. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
Daftar Harga pump chemical Terbaru October 2026
TRANZGEAR Helical Gear Motor (W/O Motor TR-97)Rp15.999.900
Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)Rp4.599.900
Wilo Pump Chemical Transfer (Pompa Kimia)Rp4.099.900
Injecta Pump Chemical TP Series (Pompa Kimia)Rp64.999.900
AS ONE Pump Handy Chemical (Pompa Portabel)Rp14.999.900
LITTLE GIANT Pump Centrifugal Chemical Resistant Magnetic Drive Straight (Pompa Sentrifugal)Rp5.099.900
Kenji Pump Chemical (Pompa Kimia)Rp22.999.900
DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)Rp9.999.900
Tacmina Pump Chemical (Pompa Kimia)Rp6.599.900
Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait