QEEHUA Pump Centrifugal Self-priming Acid and Alkali Resistant QHB Series (Pompa Sentrifugal)

Sebelum PPN:
Rp50.999.900 - Rp71.999.900
Spesifikasi
Head TypeHigh
Mechanical SealFront and rear seal ring SSIC
Number of Poles2 (Motive Force)
Priming Head (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
1. The pump head material is GFRPP and PVDF optional, resistant to most acid and alkali, good versatility.
2. Strong self-priming, can be used for particle liquid environment.
3. It can be equipped with anti-dry running device to prevent leakage caused by dry running damage.
4. The inlet flange and the self-priming cylinder are integrated by injection molding, and the outlet flange and the front. cover are integrated by injection molding, without any welding points, strong sealing and no leakage.
5. The motor brand can be varied, and the voltage and frequency sharing is strong.

Ulasan Produk

Tidak ada ulasan