Beli proximity sensor autonics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Autonics Proximity Sensors Inductive PRFD SeriesDeskripsi:Full-Metal Cylindrical Long-Distance Inductive Proximity SensorsThe PRFD series cylindrical proximity sensors feature long sensing distances and full-metal housing and sensor heads made of stainless steel 303. The robust sensors are highly resistant to deformation and corrosion and can be applied in diverse environments including food and beverage manufacturing, chemical, and metalworking industries. The metal sensor head provides high resistance to impact and wear and the 360° ring type status indicator allows users to quickly identify operation status from various angles.atribut:
- Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
- Environment Ambient Temperature (°C): -25 to 70; storage: -25 to 70
- Current Specification (mA): Leakage current: Max. 0.8
- Wire Type and Power (V): 12-24 (DC 2-wire type)
- Body Length: Standard type
- Hysteresis Distance (%): Max. 15 (of sensing distance)
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- HANYOUNG NUX Proximity Sensoratribut:
- Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- OMRON Proximity Sensor Protective Cover Y92Deskripsi:* Cannot be used with capacitive proximity sensors.atribut:
- Material (Main Unit): Polyacetal resin
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- RS PRO Linear SolenoidDeskripsi:RS PRO Pull Action DC D-Frame SolenoidThe RS PRO pull action 24VDC D-frame solenoid has a total weight of 178g. The solenoid has a length of 64mm, a depth of 38mm and width of 30mm.Applications• Antennas• Automotive• Bottom line• Electromagnets• Inductors• Industries• Locking systems• Medical equipment• Valvesatribut:
- Action: Pull
- Supply Voltage (V): 24DC
- WARNER LINEAR Linear ActuatorDeskripsi:Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.atribut:
- Drive System Type: Gear
- Duty Cycle (%): 50
- Enclosure Type: Totally Enclosed Non Ventilated
- Feedback Signal: No
- Gear Case Type: Parallel Spur
- Housing Material: Aluminium
- Motor Type: Permanent Magnet
- Seal Guide Material: Delrin
- Thermal Protection: Automatic
- Autonics Sensor Controllers High Performance PA10 SeriesDeskripsi:The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
- OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)Deskripsi:Standard for detecting the presence or absence of magnetic metals. Excellent environmental resistance. Standard use of a cord protector as a measure against disconnection.atribut:
- Protection Class: IEC standard IP67
- Head Shape: Screw
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
Daftar Harga proximity sensor autonics Terbaru October 2026
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| Autonics Proximity Sensors Inductive PRD Series | Rp289.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| Autonics Proximity Sensors Inductive PS Series | Rp179.900 |
| Autonics Proximity Sensors Inductive PRFD Series | Rp1.399.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Autonics Proximity Sensors Capacitive CR Series | Rp669.900 |
| HANYOUNG NUX Proximity Sensor | Rp129.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp719.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































/ddP102413481-11.jpg)
/pnP109732923-10.jpg)



/P101000424-1.jpg)



/qnP106930959-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)