Beli proximity omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  2. OMRON Proximity Sensor E2EH Type
    Mulai

    Rp1.699.900

    OMRON Proximity Sensor E2EH Type
    Deskripsi:
    Operation Voltage Range: 10 to 32V DC (24V DC max. at temperatures over 100°C). Power Supply Voltage: 12 to 24V DC (ripple(p-p) 10% max.)
    atribut:
    • Power Source: DC Three-wires Models
    • Sensing Distance: 3mm ±10%
    • Type: Cylinder type Shielded
    • Family Type: E2EH
    • Standard Sensing Object: Iron 12x12x1mm
    • Setting Distance: 0 to 2.4mm
    • Sensing Head Size: M12
    • Current Consumption: 10mA max.
    • Differential Distance: 15% max. of sensing distance
  3. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp2.199.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  4. TELEMECANIQUE SENSORS Inductive Sensor
    Mulai

    Rp309.900

    TELEMECANIQUE SENSORS Inductive Sensor
    atribut:
    • Body Type: Fixed
  5. OMRON Round Waterproof Connector (M12) with Cable Plug One Side Connector XS2
    Mulai

    Rp199.900

    OMRON Round Waterproof Connector (M12) with Cable Plug One Side Connector XS2
    Deskripsi:
    Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.
    atribut:
    • Cable Direction: Straight
  6. OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)
    Mulai

    Rp779.900

    OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)
    Deskripsi:
    Standard for detecting the presence or absence of magnetic metals. Excellent environmental resistance. Standard use of a cord protector as a measure against disconnection.
    atribut:
    • Protection Class: IEC standard IP67
    • Head Shape: Screw
  7. OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)
    Mulai

    Rp699.900

    OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)
    Deskripsi:
    Abundant variations of flat type standard thickness 6mm and detection distance 3mm (TL-W3MC1) Aluminum die-casting type is also available in series
  8. OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Mulai

    Rp1.399.900

    OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Deskripsi:
    "Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
  9. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  10. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  11. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  12. OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
  13. OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

  14. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  15. OMRON Smart Proximity Sensor
    Mulai

    Rp4.499.900

    OMRON Smart Proximity Sensor
    Deskripsi:
    Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
  16. OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  17. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  18. OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Mulai

    Rp729.900

    OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Deskripsi:
    A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
Daftar Harga proximity omron Terbaru October 2026
OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Rp659.900
OMRON Proximity Sensor E2EH TypeRp1.699.900
OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesRp2.199.900
TELEMECANIQUE SENSORS Inductive SensorRp309.900
OMRON Round Waterproof Connector (M12) with Cable Plug One Side Connector XS2Rp199.900
OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)Rp779.900
OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)Rp699.900
OMRON Standard Type Proximity Sensor (Sensor Proksimitas)Rp1.399.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Proximity Sensor Cylindrical RoundRp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)