Beli produk shell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Heat Transfer A227
    Mulai

    Rp15.999.900

    Shell Heat Transfer A227
    Deskripsi:
    Shell Heat Transfer Oil S2High Performance Heat transfer fluidShell Heat Transfer Oil S2 is based on carefully selected, highly refined mineral oils chosen for their ability to provide superior performance in indirect closed fluid heat transfer systems.Applications- Enclosed circulated heat transfer systems for industrial applications such as process industry, chemical plants, textile producers etc. and in household equipment such as oil filled radiators.- Specification and ApprovalsClassified as ISO 6743-12 Family Q Meets typically DIN 51522 requirements- AdviceThe life of Shell Heat Transfer Oil S2 depends on the design and usage of the system. If the system is well designed and not subjected to abnormal workloads, the life can be for many years.It is important to monitor oil condition regularly as rates of change in physical characteristics are more significant than actual values. The properties that should be monitored are viscosity, acidity, flash point (open and closed) and insolubles content. Advice on applications not covered in this leaflet may be obtained from your Shell representative.- Health and SafetyGuidance on Health and Safety is available on the appropriate Material Safety Data Sheet which can be obtained from your Shell representative.Protect the environmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.
    atribut:
    • Size (L): 209.0
    • Flash Point (°C): COC 220, PMCC 210
    • Pour Point (°C): -12
    • Fire Point (°C): COC 255
    • Ash Oxid (%m/m): < 0.01
    • Auto-Ignition Temperature (°C): 360
    • Carbon Residue Conradson (%m/m): 0.02
    • Copper Corrosion (3hour/100°C): Class 1
    • Density (kg/m³): 866 @15°C
    • Initial Boiling Point (°C): 355
    • Kinematic Viscosity (mm²/s): 223 @0°C, 25 @40°C, 4.7@100°C, 1.1 @200°C
    • Neutralisation Value (mg KOH/g): < 0.05
  2. Meval LED Shell Downlight Round
    Mulai

    Rp44.900

    Meval LED Shell Downlight Round
    Deskripsi:
    LED Downlight Shell 3 inch 3W - Round, Putih - MEVAL. Meval LED memberikan rasa aman dari ketakutan "Lampu rusak ketika terjadi konslet", "Lampu rusak ketika tegangan tidak stabil", "Nyala lampu kadang terang, kadang redup", atau "Sering ganti lampu karena kualitas jelek".Meval LED memiliki 2 Komponen utama pemberi rasa aman : - Built-In IC: Menjaga cahaya terang lampu tetap konstan walaupun terjadi fluktuasi tegangan. - Built-In Safety Device: Menjaga komponen lampu dari kerusakan jika terjadi arus pendek (konslet), seperti fungsi pada sekring listrik. Berikanlah penerangan area indoor dengan produk yang terbaik dari Meval Lampu LED Shell Downlight 3W Putih, yang memberikan cahaya putih terang bagaikan mutiara dengan kenyamanan di mata. Dengan watt yang rendah sudah dapat memberikan penerangan secara maksimal dapat melakukan penghematan energi hingga 85% dari lampu-lampu rumah biasa. Lampu dengan ramah lingkungan, tidak mengeluarkan panas, tidak berbahaya tahan lama dan tidak mudah pecah terhadap benturan.
    atribut:
    • Color: Putih
    • Warranty: 2 Years
  3. Shell Turbo A227
    Mulai

    Rp9.999.900

    Shell Turbo A227
    Deskripsi:
    Shell Turbo CC 46Premium Quality Industrial Gas, Steam & Combined Cycle Turbine OilsShell Turbo Oils CC have been developed to meet the severe demands imposed by modern, heavy duty turbine applications, exceeding OEM specifications for both gas and steam turbines. A patented, metal free additive technology, ensures that these products offers substantially improved performance over conventional turbine oils. Th unique combination of excellent oxidation and thermal stability, coupled with the resistance to formation of deposits and varnish, sludge control and surface properties make Shell Turbo Oils CC an excellent choice lubricant for emerging combined cycle turbine technology, as well as existing gas and steam turbine plants.Main ApplicationsPower generation combined cycle turbines. Industrial steam turbines.Industrial gas turbines.Specifications, Approvals & Recommendations- Siemens TLV 9013 04 & TLV 9013 05- Alstom HTGD 90-117- General Electric GEK 28143A, GEK 32568f, GEK 46506E, GEK 101941A and GEK 107395a- Siemens-Westinghouse 21 T0591 & 55125Z3- Siemens/ Mannesmann Demag 800 037 98 TD 32 / TD 46- Solar ES 9-224W Class II- DIN 51515 Part 1 L-TD & Part 2 L-TG- ISO 8068 L-TGB & L-TGSB- GEC Alstom NBA P50001A- ASTM D 4304-06a Type I, II & III- Skoda : Technical Properties Tp 0010P/ 97 use in steam turbines.For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
  4. Shell Gadus A227 Drum Size (Gemuk)
    Mulai

    Rp11.999.900

    Shell Gadus A227 Drum Size (Gemuk)
    Deskripsi:
    Shell Gadus S1 OG 200Open Gear and Wire Rope GreaseShell Gadus S1 OG are a range of high viscosity, residual-type (bituminous) lubricants, which are recommended principally for open gears, sugar mills and wire rope applications which require an adhesive, high load-carrying, EP product. All grades are blends of bitumen and heavy mineral based oils, blended in different proportions to suitvarious applications.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadus S1 OG is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  5. Meval LED Shell Downlight Round 4000K (CW)
    Mulai

    Rp44.900

    Meval LED Shell Downlight Round 4000K (CW)
    Deskripsi:
    LED Downlight Shell 3 inch 3W - Round, 4000K (CW) - MEVAL. Meval LED memberikan rasa aman dari ketakutan "Lampu rusak ketika terjadi konslet", "Lampu rusak ketika tegangan tidak stabil", "Nyala lampu kadang terang, kadang redup", atau "Sering ganti lampu karena kualitas jelek".Meval LED memiliki 2 Komponen utama pemberi rasa aman : - Built-In IC: Menjaga cahaya terang lampu tetap konstan walaupun terjadi fluktuasi tegangan. - Built-In Safety Device: Menjaga komponen lampu dari kerusakan jika terjadi arus pendek (konslet), seperti fungsi pada sekring listrik. Berikanlah penerangan area indoor dengan produk yang terbaik dari Meval Lampu LED Shell Downlight 3W Cool White, yang memberikan cahaya Cool White terang bagaikan mutiara dengan kenyamanan di mata. Dengan watt yang rendah sudah dapat memberikan penerangan secara maksimal dapat melakukan penghematan energi hingga 85% dari lampu-lampu rumah biasa. Lampu dengan ramah lingkungan, tidak mengeluarkan panas, tidak berbahaya tahan lama dan tidak mudah pecah terhadap benturan.
    atribut:
    • Temperature Color (Kelvin): 4000
    • Warranty: 2 Years
  6. monotaro Felt Wheel with Shaft (Shell Type) (Roda Poles Felt)
    Mulai

    Rp36.900

    monotaro Felt Wheel with Shaft (Shell Type) (Roda Poles Felt)
    Deskripsi:
    It is a wheel for finishing such as polishing and wiping operation. Please use it together with abrasives such as blue bars. The shape is shell type.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Diameter x Width W (mm): 25 x 25
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Compatible: Air, electric micro grinder
    • Compatible Materials: Stainless steel, aluminum, precious metal, other metal
    • Maximum Rotation Speed (rpm): 20000
  7. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  8. Shell Engine Oil Helix HX3 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    Shell Engine Oil Helix HX3 (Oli Mesin)
    atribut:
    • SAE Grade: 20W50
    • Viscosity (mm²/s): 157 @40°C, 19 @100°C
    • Viscosity Index: 137
    • Flash Point (°C): 215
    • Pour Point (°C): - 27
    • Density (kg/L): 0.888 @15°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  9. Maeda Shell Service Compothane Hammer (Martil / Palu)
    Mulai

    Rp1.999.900

  10. Maeda Shell Service Component Hammer (Martil / Palu)
    Mulai

    Rp9.499.900

    Maeda Shell Service Component Hammer (Martil / Palu)
    atribut:
    • Material: Body:Urethane
    • Head Diameter (mm): 70
    • Head Length (mm): 180
    • Total Length (mm): 760
    • Size (lbs): 6
  11. MAEDA SHELL La-man Dry Filter Skeleton
    Mulai

    Rp1.199.900

    MAEDA SHELL La-man Dry Filter Skeleton
    atribut:
    • Filtration Precision (µm): 3
    • Fluid Temperature (°C): 3 to 40
  12. KENNAMETAL Special Shell Mill
    Mulai

    Rp6.999.900

    KENNAMETAL Special Shell Mill
    atribut:
    • Gage Insert: SD_T1204PD_R___
    • Overall Length L (mm): 50
    • [AP1MAX] 1st Maximum Cutting Depth (mm): 3
Daftar Harga produk shell Terbaru October 2026
Shell Heat Transfer A227Rp15.999.900
Meval LED Shell Downlight RoundRp44.900
Shell Turbo A227Rp9.999.900
Shell Gadus A227 Drum Size (Gemuk)Rp11.999.900
Meval LED Shell Downlight Round 4000K (CW)Rp44.900
monotaro Felt Wheel with Shaft (Shell Type) (Roda Poles Felt)Rp36.900
KENNAMETAL ISO Milling Cutter Dodeka Mini 06mm IC Shell MillRp5.199.900
Shell Engine Oil Helix ECO Plus (Oli Mesin)Rp78.900
Shell Engine Oil Helix HX3 (Oli Mesin)Rp58.900
Maeda Shell Service Hammer (Martil / Palu)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)