Spesifikasi
| Size (L) | 209.0 |
|---|---|
| Flash Point (°C) | COC 220, PMCC 210 |
| Pour Point (°C) | -12 |
| Fire Point (°C) | COC 255 |
| Ash Oxid (%m/m) | < 0.01 |
| Auto-Ignition Temperature (°C) | 360 |
| Carbon Residue Conradson (%m/m) | 0.02 |
| Copper Corrosion (3hour/100°C) | Class 1 |
| Density (kg/m³) | 866 @15°C |
| Initial Boiling Point (°C) | 355 |
| Kinematic Viscosity (mm²/s) | 223 @0°C, 25 @40°C, 4.7@100°C, 1.1 @200°C |
| Neutralisation Value (mg KOH/g) | < 0.05 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Heat Transfer Oil S2
High Performance Heat transfer fluid
Shell Heat Transfer Oil S2 is based on carefully selected, highly refined mineral oils chosen for their ability to provide superior performance in indirect closed fluid heat transfer systems.
Applications
- Enclosed circulated heat transfer systems for industrial applications such as process industry, chemical plants, textile producers etc. and in household equipment such as oil filled radiators.
- Specification and Approvals
Classified as ISO 6743-12 Family Q Meets typically DIN 51522 requirements
- Advice
The life of Shell Heat Transfer Oil S2 depends on the design and usage of the system. If the system is well designed and not subjected to abnormal workloads, the life can be for many years.
It is important to monitor oil condition regularly as rates of change in physical characteristics are more significant than actual values. The properties that should be monitored are viscosity, acidity, flash point (open and closed) and insolubles content. Advice on applications not covered in this leaflet may be obtained from your Shell representative.
- Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet which can be obtained from your Shell representative.
Protect the environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
High Performance Heat transfer fluid
Shell Heat Transfer Oil S2 is based on carefully selected, highly refined mineral oils chosen for their ability to provide superior performance in indirect closed fluid heat transfer systems.
Applications
- Enclosed circulated heat transfer systems for industrial applications such as process industry, chemical plants, textile producers etc. and in household equipment such as oil filled radiators.
- Specification and Approvals
Classified as ISO 6743-12 Family Q Meets typically DIN 51522 requirements
- Advice
The life of Shell Heat Transfer Oil S2 depends on the design and usage of the system. If the system is well designed and not subjected to abnormal workloads, the life can be for many years.
It is important to monitor oil condition regularly as rates of change in physical characteristics are more significant than actual values. The properties that should be monitored are viscosity, acidity, flash point (open and closed) and insolubles content. Advice on applications not covered in this leaflet may be obtained from your Shell representative.
- Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet which can be obtained from your Shell representative.
Protect the environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Feature
Performance Features and Benefits- Extended maintenance intervals
Shell Heat Transfer Oil S2 is based on carefully selected highly refined mineral oils and resists oil cracking, oxidation and thickening. This provides extended oil life, provided efficient fluid heating and good pump circulation is ensured, such that film temperatures on the heater surface do not exceed the limits above.
- System efficiency
Low viscosity enables excellent fluidity and heat transfer over a wide temperature range. Shell Heat Transfer Oil S2 also has a low vapour pressure so resists cracking. This minimises the formation of volatile decomposition products; these would require recovery via expansion chamber and condensate collector
- Wear protection
Shell Heat Transfer Oil S2 is non-corrosive and has high solvency-this reduces deposit formation by holding oxidation products in solution and keeping internal surfaces of heat exchangers clean.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Heat%20Transfer%20A227/mnP103831815-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
