Beli printer warna a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Mulai

    Rp86.999.900

    Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)
    Deskripsi:
    The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1
    atribut:
    • Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
    • Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
    • Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
    • Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 3, Maximum: 6
    • Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  2. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  3. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  4. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  5. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  7. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  8. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
  9. Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Mulai

    Rp4.999.900

    Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Deskripsi:
    Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technology
    atribut:
    • Printer type: Print, Scan, Copy, Fax with ADF
    • Printer Language: ESC/P-R, ESC/P Raster
    • Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
    • Scanner Type: Flatbed colour image scanner
    • ADF Paper Capacity (sheets): 30
    • Compatible Ink: Epson 003
    • Copy Quality: Standard / High
    • Dimensions (mm): 375x347x237
    • Fax Resolution (dpi): Up to 200x200
    • Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
    • LCD screen: 1.44-inch Colour LCD Panel
    • Maximum Copy Resolution (dpi): 600x600
    • Maximum Scan Area (cm): 216x297
    • Optical Resolution (dpi): 1200x2400
    • Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
    • Rated Frequency (Hz): 50-60
    • Rated Voltage (V): 220-240 (AC)
  10. Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Mulai

    Rp109.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Deskripsi:
    The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.Operating Systems Supported :Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
    atribut:
    • Print Speed (ppm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Copy Speed (cpm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Print Technology: Colour Laser
    • Scan Area (mm): 216x355 (Maximum)
    • Optical Scanning Resolution (ppi): 1200x600
    • Media Types Supported: Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Average Power (W): 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning)
    • Display: Lexmark e-Task 10-inch (25cm) class color touch screen
    • Energy Star Typical Electricity Consumption (kWh/week): TEC 0.86
    • Included Paper Handling: 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input
    • Laser Cartridge Yields: up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges
    • Noise Level (dBa): Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan)
    • Paper Input Capacity: Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond
    • Part Number: 42K0206
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
    • Size (HxWxD) (mm): 813x559x588
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  11. Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    Mulai

    Rp55.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih
    atribut:
    • Print Technology: Black & White Laser Printer
    • Optical Scanning Resolution (ppi): 600x600 (black), up to 600x600 (color)
    • Media Types Supported: Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
  12. Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  13. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  14. Epson Ink Printer in Bottle 003 (Tinta Printer)
    Rating:
    98% of 100
    (47)
    Mulai

    Rp97.900

    Epson Ink Printer in Bottle 003 (Tinta Printer)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  15. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
Daftar Harga printer warna a3 Terbaru October 2026
Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)Rp86.999.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)Rp15.999.900
Epson Printer Wireless EcoTank (Alat Cetak/Print)Rp4.999.900
Lexmark Mesin Fotokopi Multifungsi Laser BerwarnaRp109.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait