Beli printer label casio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- Casio Name Land Bizatribut:
- Printing Density (dpi): 200x200
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Casio Pita Label Printer 18mmDeskripsi:- About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.atribut:
- Width (mm): 18
- Casio Pita Label Printer 12mmatribut:
- Width (mm): 12
- Brother Tube and Label Printeratribut:
- Media Type: TZe Laminated Tape, HGe Laminated Tape, HSe Heat Shrink Tube
- Tape Width (mm): TZe: 3.5, 6, 9, 12, 18, 24, 36, HGe: 6, 9, 12, 18, 24, 36, HSe: 5.8, 8.8, 11.7, 17.7, 23.6
- Dimensions (mm): 338x188x173
- Print Resolution (dpi): 360
- No. Of Lines Printable: 2 (Tube), 17 (Label)
- AC Adapter: AD9100ESA
- Copy Printing: Yes
- Cutter: Auto and half cutter
- Mirror Printing: Yes
- Number of Characters: 826
- Number of Symbols: 465
- Power Supply: AC adapter adapter (AD9100ESA): 24 V Battery (Optional), Li-ion Battery (PA-BT-4000LI): 14.4 V
- Printing Speed (mm/s): 40 (Tube printing), 60 (Label printing)
- Tepra Label Printer Tape 24mmatribut:
- Color: Black on White
- Tape Width: 24 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 175 x 74 mm
- Casio Label Printer KL-130Deskripsi:Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
- KASSEN Direct Thermal Label PrinterDeskripsi:The DT-640 barcode label printer is a direct thermal label printer capable of printing sticker labels with a choice of Bluetooth or USB connection which can facilitate your business in the label printing process. Kassen DT-640 It is suitable for shipping / expedition, retail, hospital, F&B, ecommerce, etc.atribut:
- Resolution (dpi): 203
- Print Method: Direct Thermal
- Max. Printing Width (mm): 108
- Effective Printing Width (mm): 100
- Max. Printing Length (mm): 30-3000
- Interface: USB, Bluetooth
- Label Length (mm): 30-3000
- Media Core Diameter (mm): 110
- Media Thickness (mm): 0.06-0.20
- Memory Size (MB): 2
- Printing Speed (mm/s): 156 (Max)
- Processor: 32-Bit RISC CPU
- Casio Pita Label Printer EZ 9mmatribut:
- Size (mm): 9
- Casio Pita Label Printer Fleksibel untuk KabelDeskripsi:Adopt adhesive that can absorb oil on adherend. It can be pasted on the surface with oil such as salad oil, cutting oil, engine oil, rust preventive oil etc.atribut:
- Color: Black on White
- Casio Pita Label Printer EZ 24mmDeskripsi:" Unit Only, Without adaptor ".atribut:
- Size (mm): 24
- Length (m): 8
- SATO (Label) KB PCB KitDeskripsi:Bluetooth upgrade kit that allows for seamless Bluetooth connections. Kit requires installation on printer. Compatible with SATO CL4NX Plus & CL6NX Plus model printers.atribut:
- Compatible for: CL4/6NX Plus
- AS ONE Bottle Wide Mouth T-Type (Botol Lab)atribut:
- Material: Packing/formed PE (polyethylene), Lid/PP (polypropylene), Body/Hard PVC (vinyl chloride resin)
Daftar Harga printer label casio Terbaru January 2026
| Casio Label Printer Label It! | Rp1.099.900 |
| Casio Name Land Biz | Rp2.499.900 |
| Epson Label Printer | Rp609.900 |
| Casio Pita Label Printer 18mm | Rp209.900 |
| Brother Label Printer PT | Rp499.900 |
| Casio Pita Label Printer 12mm | Rp189.900 |
| Casio Pita Label Printer | Rp159.900 |
| Brother Tube and Label Printer | Rp11.999.900 |
| Tepra Label Printer Tape 24mm | Rp229.900 |
| Casio Label Printer KL-130 | Rp999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



































































































































































%20KB%20PCB%20Kit/ghP109195593-2.jpg)
/puP108287930-1.jpg)