Beli printer hp 2135 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  2. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  3. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  6. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  7. HP Printer
    Mulai

    Rp1.799.900

    HP Printer
    Deskripsi:
    HP Ink TankHasil cetak yang luar biasa dengan harga terjangkau.Menghasilkan cetakan bervolume tinggi dengan berkualitas luar biasa dan biaya per halaman sangat rendah, menggunakan sistem tinta yang andal dan bebas tumpahan.- Mencetak secara efisien dengan biaya per halaman rendah- Kualitas tinta andal dengan sistem bebas tumpahan.- Mudah dalam pengelolaan menggunakan monitor level tinta
    atribut:
    • Dimensions (mm): Without Stand : 525x310x158; Maximum : 525x553.5x256.6; With Trays Up : 525x310x158
    • Print Technology: HP Thermal Inkjet
    • Print Speed (ppm): Black (ISO) Up to 8, Black (Draft, A4) Up to 19, Color (ISO) Up to 5, Colour (Draft, A4) Up to 15
    • Input Capacity (sheet): Up to 60sheets
    • Media Sizes Supported: A4; B5; A6; DL envelope
    • Acoustic Pressure Emissions (dB): 47
    • Borderless Printing (mm): Yes, up to 210x297 (A4)
    • Cartridges and Printheads Color: 328 (Black), 588 (Tri-color)
    • Display: 7 segment + icon LCD
    • Duty Cycle-Monthly (page): Up to 1000
    • Input Voltage (V): 100 to 240 AC (±10%), 50/60Hz (±3Hz). High voltage: 200 to 240 AC (±10%), 50/60Hz (±3Hz)
    • Media Sizes, Custom (mm): 76.2x127 to 215x355
    • Operating Humidity Range (%RH): 15 to 80 (non-condensing)
    • Operating Temperature Range (°C): 5 to 40
    • Output Capacity (sheet): Up to 25sheets
    • Print Languages: HP PCL 3 GUI
    • Storage Temperature Range (°C): -40 to 60
    • Vertical Alignment Accuracy (mm): ±0.042
  8. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  9. Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    Mulai

    Rp3.699.900

    Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  10. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
Daftar Harga printer hp 2135 Terbaru November 2026
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
HP Printer Laser JetRp1.999.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
HP PrinterRp1.799.900
HP Printer LaserJet ProRp7.399.900
HP Printer LaserJet Pro MFPRp4.799.900
Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)Rp3.699.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)