Beli printer canon mp 287 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Printer Ink Tankatribut:
- Maximum Printing Resolution (dpi): 4.800 (horizontal)*1 x 1.200 (vertikal)
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Canon Printer Inkjet PIXMA G5070Deskripsi:Printer Nirkabel Berperforma Tinggi untuk digunakan di Rumah dan di Kantor Kecil Printer foto ringkas dan nirkabel berperforma tinggi ini secara mengagumkan memadukan keringkasan dan serangkaian luas pilihan pencetakan yang lengkap untuk digunakan di rumah atau di kantor skala kecil. - Cetak - Kecepatan cetak Standar ISO (A4): hingga 15.0 ipm hitam / 10.0 ipm warna - Hi-speed USB 2.0, Wireless, Wired LAN, Wireless/Wired LAN Pictbridge, Mopria, AirPrint, BLE, Direct Wireless - Volume cetak yang direkomendasikan: 80 hingga 300 halamanatribut:
- Compatible for: (INK) GI-70
- Paper Size: A4, A5, B5, LTR, LGL, 4x6\", 5x7\", 7x10\", 8x10\", Envelopes (DL, COM10), Square (5x5\", 4x4\", 89x89 mm)
- Dimensions (mm): 403x369x166
- Power (W): 21
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Canon Printer Inkjet Multifunction PIXMA E-470Deskripsi:Printer All-In-One fitur Wi-Fi dengan Harga Terjangkau PIXMA Ink Efficient E470 didesain untuk pencetakan nirkabel dengan harga terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)atribut:
- Compatible for: (INK) PG-47, CL-57S
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10), Square (5x5\")
- Dimensions (mm): 426x306x145
- Power (W): 10
- Canon MegaTank Inkjet Printer PIXMADeskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- Sennheiser Vocal Set with e 835 CharacteristicsDeskripsi:Raise your voice. Go for XS WIRELESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters, excellent for live sound featuring Sennheiser’s renowned evolution microphone capsules, e825 (dynamic, cardioid) or e835 (superior dynamic, cardioid) to get started. The set includes an intuitive stationary receiver for quick setup and hassle-free handling, as well as a vocal microphone and microphone clamp.-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules (e825 or e835)-Antenna-switching diversity reception-Integrated antennas-Automatic frequency management and synchronization via remote channel for easy setup-Selectable UHF frequencies within a large bandwidth -Up to 10 compatible channelsReceivers :Power supply = Microphone: 2 AA size batteries, 1.5 VAF frequency response = SKM 825: 80-14,000 HzSKM 835: 80-16,000 HzFrequency range = A: 548-572 MHz, GB: 606-630 MHzB: 614-638 MHzC: 766-790 MHzD: 794-806 MHzE: 821-832 MHz, 863-865 MHz K: 925-937.5 MHzWhat's in the Box : 1 receiver EM-XSW 1 1 handheld transmitter SKM 825-XSW or SKM 835-XSW 1 microphone clamp MZQ 1 1 power supply NT 12-5 CW 2 AA batteriesatribut:
- Sensitivity (μV): < 3 (at 52 dB(A)rms S/N)
- Input Sensitivity (mV/Pa): 1.5
- Adjustment Range Transmitter (dB): 0 to -30, Adjustable in 10 dB Steps
- Audio Adjustment Range (dB): 40 (Adjustable in 5-dB Steps)
- Operating Time (hour): Approx. 10
- RF Output Power (mW): 10
- Signal to Noise Ratio (dBA): ≥ 103
- Switching Bandwidth (MHz): up to 24
- THD, Total Harmonic Distortion (%): ≤ 0.9
- Temperature Range (°C): (Operation: 0 to +40), (Storage: -20 to +70)
- Canon Printer Inkjet Multifunction PIXMA G6070Deskripsi:Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya ringan, printer foto ringkas dan nirkabel berperforma tinggi ini secara mengagumkan memadukan keringkasan dan serangkaian luas pilihan pencetakan yang lengkap untuk digunakan di rumah atau di kantor skala kecil. Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 13,0ipm hitam / 6ipm warna Hi-speed USB 2.0, Wireless, Wired LAN, Wireless / Wired LAN Pictbridge, Mopria, AirPrint, Direct Wireless Volume cetak yang direkomendasikan: 150 hingga 1.500 halamanatribut:
- Compatible for: (INK) GI-70
- Paper Size: A4, A5, B5, LTR
- Dimensions (mm): 403x369x195
- Power (W): 15
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
- Canon Printer Inkjet Multifunction PIXMA E-410Deskripsi:Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)atribut:
- Compatible for: (INK) PG-47, CL-57S
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
- Dimensions (mm): 426x306x145
- Power (W): 9
- Diamond Map Map Karton 5002atribut:
- Size: Folio
- Sennheiser Windshield for SKM G3Deskripsi:Windscreen for evolution wireless SKM 100, SKM 300 and SKM 500 handheld transmitters.
- Canon Printer MultifunctionDeskripsi:Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Print Head Settings: Manual
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- Medeena Sajadah Rollatribut:
- Dimensions (mm): 1050x5700 (10 gambar)
- Thickness (mm): 5
Daftar Harga printer canon mp 287 Terbaru April 2026
| Canon Printer Ink Tank | Rp2.199.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Canon Printer Inkjet PIXMA G5070 | Rp3.799.900 |
| Canon Ink Cartridge GI-790 (Tinta Printer) | Rp119.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)


/Canon%20MegaTank%20Inkjet%20Printer%20PIXMA/6uP109158246-1.jpg)