Beli printer barcode label di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- POSTEK Compact Barcode Label PrinterDeskripsi:Long lasting durability and ease of use, plus affordability are the hallmarks of the C168 Series compact printer.The direct thermal and thermal transfer printing modes and an adjustable Reflective Media Sensor affords users a wide range of media choices and printing flexibility.atribut:
- Interface: RS-232 Serial, USB DEVICE 2.0, 10/100 M-bit Ethernet (Optional), Centronics Parallel (Optional)
- Dimensions (mm): 236x291x199
- HEAT Level: II
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- KASSEN Multifunctional Barcode Label PrinterDeskripsi:Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiencyatribut:
- Interface: USB, Ethernet
- Printing Method: Thermal Transfer
- Printing Resolution (dpi): 203
- Max. Printing Speed (mm): 100-152
- Max. Printing Width (mm): 106-108
- Max. Printing Length (mm): 1200
- CPU: 32-bit RISC CPU
- Dimensions (mm): 308x250x180
- RAM Size (GB): 16
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- Blueprint Thermal Barcode Printer (Printer Barcode Thermal)atribut:
- Print Length (cm): 0.5-254
- Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
- FALLTECH Fall Rescue & Descent Equipmentatribut:
- UNSPSC: 46182301
- Color: Black; Orange
- Includes: CarabinerCarrying Bag
- Length (ft): 17
- Line Material: Aluminium
- Weight Capacity (lbs): 425
- All ID Label Semicoated (Kertas Label)Deskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- 3M Kain Lap Mikrofiber Performa Tinggiatribut:
- Size (cm): 30x30
- Color: Green
- Codeshop Label Printer (Printer Label)Deskripsi:Printer Label Thermal Terbaru dari Codeshop! Printer Codeshop CB-199BT hadir untuk menjawab solusi kebutuhan Bisnis Anda. Dengan desain yang modern dan material tahan gores Codeshop CB-199BT akan jadi pilihan yang tepat. Dilengkapi dengan fitur Kalibrasi Otomatis yang dapat membaca Gap Label secara otomatis. Printer Codeshop CB-199BT label thermal dapat terhubung melalui bluetooth sehingga mampu mencetak langsung menggunakan handphone. Selain itu juga dilengkapi dengan USB kabel untuk cetak resi dari laptop atau komputer. Thermal Label PrinterExpress Shipping Label and Self-adhesive Label, 1D barcode/QR Code printed.atribut:
- Color: White
- Interface: USB and Bluetooth
- Paper Thickness (mm): 0.06 – 0.18
- Bluetooth: Support iOS / Android
- Available Max Paper Width (mm): 110 ± 0.5
- Charging method: External charger DC 24V/2.5A
- Dimensions (cm): 20x20x20
- Effective Print Width (mm): 100 (Max 800 points)
- Inner Code: Supported 11 types font size
- Media Sensor: Dual-media sensors: transmissive and reflective
- One Dimensions Code: UPC-A or UPC-E / JAN13 / (EAN13) / JAN8 (EAN8) / CODE 39 / CODE 39C / ITF14 / CODABAR / CODE 93 / CODE 128
- Print Head: Reliability
- Print Method: Direct Line Thermal
- Print parameters: Support to download the logo trademark
- Printer Command: CPCL / TSPL / ESC
- Printing Speed (mm/s): 160
- Resolution (dpi): 203 (8 dot/mm)
- Thermal Paper Types: Continuos paper, label paper / folded paper / tag paper
- Two Dimension Cod: QR Code, PDF417
- USB Version: Win2003 / WinXP / Win7 / Win8 / Win10 / Mac Os
- PANDA SCANNER Label Barcode Thermal (Kertas Label)Deskripsi:For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printeratribut:
- Material: Thermal
- Core Size (inch): 1
- Gap Size (mm): 3
- Number of Line : 1
- XPRINTER Printer Label ThermalDeskripsi:Spesifikasi Ringkas :- Bisa Cetak Barcode, QR Code, dll- Direct/Transfer Thermal, Bisa keduanya- Software Designer menggunakan Bartender Ultralite- Kapasitas Ribbon 300M, Lebar Max. 110mm , Core Ribbon 1"- Lebar Kertas Max. 108mm , Diameter 12.7 cm, Core Label hingga 3"- Koneksi : USB, Bluetoothatribut:
- Interface: USB + Bluetooth
- Color: Black
- Printing Speed (mm/s): 127
- Dimensions (mm): 299x235x198.3
- Media Type: Continuous, gap, black mark, fan-fold and punched hole 32-bit CPU 8MB Flash RAM, 8MB SDRAM (Upgradeable hingga 4GB)
- Output Power (V/A/W): DC 24, 2.5, 60
- Power Input (V/A/Hz): AC 110-240,1.8, 50-60
- Support: Windows, LINUX, MacOS
- monotaro.id Kain Lap Mikrofiber 35x35cm 300gsmatribut:
- Size (cm): 35x35
- Weight (gsm): 300
- Material: Microfiber
- XPRINTER Printer Kasir ThermalDeskripsi:PRINTER THERMAL BLUETOOTH 80mm XPRINTER 230BTU ALARM - USB AUTOCUTTERPrinter berkualitas dengan harga sangat terjangkau yang sudah terbukti kehandalannya. Sangat sesuai digunakan untuk mencetak struk belanja, pembayaran, order untuk toko, minimarket, restoran, ppob, dll.
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- Codeshop Printer Thermal Bluetooth (Alat Cetak Struk)Deskripsi:Printer cetak nota thermal Codeshop CBT-80 mengusung interface USB dan Bluetooth di dalam satu device. Sehingga memudahkan Anda untuk memakai printer tersebut. Bisa digunakan untuk cetak nota di kasir maupun cetak pesanan di dapur sebagai kitchen printer.Printer cetak nota thermal 80mm bluetooth terbaik yang paling dicari saat ini. Codeshop CBT-80 dibekali dengan kecepatan print sampai 200 mm/detik. Mengusung sistem cetak direct thermal yang berarti mencetak tanpa menggunakan tinta atau cartridge.Codeshop CBT-80 memiliki pemasangan kertas thermal dengan sistem drop in. Dengan design yang dinamis dibalut warna dark grey yang memukau. Printer ini support dengan ESC/POS command set. Codeshop CBT-80 menggunakan kertas thermal ukuran lebar 80mm dan diameter roll 80mm. Kapasitas lebar cetak sampai 72mm. Dan dilengkapi dengan sistem auto cutter atau potong kertas otomatis. Printer ini sanggup dengan baik mencetak barcode 1D maupun 2D.Printer cetak nota thermal Codeshop CBT-80 mengusung interface USB dan Bluetooth di dalam satu device. Sehingga memudahkan Anda untuk memakai printer tersebut. Bisa digunakan untuk cetak nota di kasir maupun cetak pesanan di dapur sebagai kitchen printer.Printer kasir adalah bagian terpenting dari satu paket lengkap mesin kasir POS System. Printer kasir menerima perintah cetak struk dari software kasir. Setting lebar ukuran kertas menjadi 58mm. Kertas thermal tidak membutuhkan tinta karena kertas akan bereaksi dengan panas yang ditempelkan di permukaan kertas.
- GOOJPRT Mini Thermal Label Printer (Printer Label Kecil)Deskripsi:Printer termal ini berfungsi untuk mencetak tanda bukti setelah proses transaksi yang biasa dilakukan di pasar swalayan, restoran, kafe dan beberapa tempat lainnya. Ditenagai dengan menggunakan baterai berkapasitas 1500 mAh yang dapat diisi ulang menggunakan kabel USB mikro.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x GOOJPRT Mini Portable Bluetooth Thermal Receipt Printer - MTP-31 x Kertas Gulung Termal1 x Kabel Mikro USB1 x Kepala Charger1 x CD Driver1 x Baterai 1500 mAh1 x Panduan Penggunaan
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Blueprint Desktop Bluetooth PrinterDeskripsi:SUPPORT BLUEPRINT POS DENGAN HP/TABLET ANDROID UNTUK VERSI BLUETOOTH MAKS 4.0Support HP/TAB Android Via BLUETOOTH MAKSIMAL Versi 4.0Support Windows Via USB portTidak Ada Baterai charger / Harus di colok listrik langsungAda colokan RJ11 ke Cash Drawer/Laci (bisa konek cash drawer)PPRINTER KASIR/PPOB THERMAL 58MM BLUEPRINT D58 RPP02N ANDROID SUPPORT BUEPRINT POS cocok digunakan untuk print kertas receipt / struk pembayaran dan dapat digunakan juga untuk mencetak secara langsung dari smartphone Anda.atribut:
- Color: Black
- Power Adapter (V/Hz): Input: AC100-240/50-60
- System Compatible: All Windows
Daftar Harga printer barcode label Terbaru October 2026
| XPRINTER Barcode Printer | Rp879.900 |
| POSTEK Compact Barcode Label Printer | Rp3.499.900 |
| KASSEN Multifunctional Barcode Label Printer | Rp2.799.900 |
| SATO (Label) Industrial Thermal Printer CL4NX Plus Series | Rp25.999.900 |
| SATO (Label) Barcode Label Printer | Rp17.999.900 |
| Blueprint Thermal Barcode Printer (Printer Barcode Thermal) | Rp1.499.900 |
| FALLTECH Fall Rescue & Descent Equipment | Rp18.999.900 |
| All ID Label Semicoated (Kertas Label) | Rp19.900 |
| 3M Kain Lap Mikrofiber Performa Tinggi | Rp37.900 |
| Codeshop Label Printer (Printer Label) | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)
%20Barcode%20Label%20Printer/awP104852392-1.jpg)
/exP106691537-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/FALLTECH%20Fall%20Rescue%20%26%20Descent%20Equipment/g7P109363583-1.jpg)
/jqP108599710-1.jpg)

/5aP110462190-1.jpg)
/6tP107025245-2.jpg)




/5zP110462215-1.jpg)

/9hP108603341-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)