Beli print head di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Blueprint Print Head CleanerDeskripsi:Printhead Cleaner 100 mlDye Ink & Pigment Ink Bisa digunakan untuk Printer Canon, Epson, Hpatribut:
- Volume (ml): 100
- Brother Printer Multifunction HL Seriesatribut:
- Functions: Print
- Display (inch): 2.7 (67.5mm) TFT
- Memory Capacity (MB): 128
- Power Source (V/Hz): 220-240 AC/50-60
- Compatible Media (GB): Up to 256 (USB Flash Memory)
- Maximum Paper Capacity (sheets): Up to 350 of 80gsm plain paper
- Noise Level (dB): 50 (A)
- Operating System: Windows®: 7/8/8.1/10 Server 2008/2008 R2/2012/2012 R2/2016Mac OS: 10.11.6/10.12.x/10.13.x
- Paper Size: A3, A4,LGR, LTR, EXE, LGL, Folio, A5, A6, Photo(102x152mm/4x6\"), Indexcard(127x203mm/5x8\"), Photo-2L(127x178mm/5x7\"), C5 Envelope, Com-10, DL Envelope, Monarch
- Paper Type: Plain, Inkjet, Glossy(Cast/Resin), Recycled
- Power Consumption (W): Ready: 5.00, Sleep: 1.20, Power Off: 0.04
- Print Speed: 22 (Mono)/20 (Col) ipm FPOT: 6 (Mono)/5.5 (Col)seconds
- Printer type: Inkjet Printer
- Product Dimensions (WxDxH) (mm): 575x477x310
- Resolution (dpi): Up to 1200x4800
- Temperature (°C): Operating: 5 to 40, Best Print Quality: 10 to 35
- USB: 2
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- HP Print Head untuk Printer Smart Tankatribut:
- Operating Humidity Range (%RH): 20 to 80
- Non-Operating Humidity Range (%RH): 20 to 80
- Hardware Compatibility: HP Smart Tank 350 series, HP Smart Tank 500 All-in-One series, HP Smart Tank 510 Wireless All-in-One series, HP Smart Tank 530 Wireless All-in-One series, HP Smart Tank 610 Wireless All-in-One series, HP Smart Tank Plus 550 Wireless All-in-One series. HP
- Operating Temperature Range (°C): 15 to 30
- Print Technology: HP Thermal Inkjet
- Storage Temperature Range (°C): -40 to 60
- Supply Type: Printheads
- Technology: Ink
- Epson POS Thermal Receipt PrinterDeskripsi:The sleek TM-m30II POS thermal receipt printer offers multiple interface options for remarkable versatility. A compact 3inch receipt printer with modernistic design, it features multiple connectivity with USB, Ethernet, Bluetooth or Wifi options. Ideal for busy retail and hospitality environments, the TM-m30II has a high print speed of up to 250 mm/sec, a 150 km print head life and mean cycles between failures (MCBF) of up to 65 million lines. It is also ideal for kitchen slip printing with its 180 degree rotation function and additional LED indications for easy operation. Equipped with innovative paper-saving technology, it enables you to reduce paper usage by up to 49 percent*1.*1 Paper savings (%) depend on the text and graphics pattern on the receipt.atribut:
- Overall Dimensions (mm): 127x127x135
- Dot/Line (dots): 576
- Roll Paper Dimension: 79.5 ± 0.5 (W) × Dia. 83 57.5 ± 0.5 (W) × Dia. 83
- Dot Per Inch: 203x203
- Character Set: 95 Alphanumeric, 18 International, 128 x 43 Graphic
- Easy Setting: Easy Pairing With NFC, QR Code
- Interface: Built-in USB + Ethernet 10/100Base-T/TX
- MCBF (lines): 65 million
- Mean Time Between Failure (hour): 360000
- Power Consumption (W): 32.4
- Print Font: ANK Font A: 12 × 24 (Default); ANK Font B: 10 × 24; ANK Font C: 9 × 17; Kanji Font: 24 x 24
- Printer Driver: Windows Driver (APD), OPOS, OPOS.NET, JavaPOS (Win), JavaPOS (Linux), TM Virtual Port Driver, CUPS Driver (Linux), Mac Driver, ePOS SDK (Android, iOS , Javascript)
- Printer Language: ANK + Thai/Viet + Simplified Chinese (Unicode Support*2)
- Printer Mechanism Life (line): 17 million
- Printing Method: Thermal Line Printing
- Printing Speed (mm/s): 250
- Sensors: Paper End, Cover Open
- Supply Voltage (V): DC + 24 ± 7 %
- CAB Printhead Barcode Label Printeratribut:
- Compatible for: CAB EOS 2/EOS 5
- HITACHI Automatic Pump for Shallow WellDeskripsi:Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis andaatribut:
- Elevation Difference (m): 2
- HP Designjet Printhead 727Deskripsi:Make an impression with clear, easily readable drawings. The 6-color HP 727 Printhead is designed with your HP printer as an optimized printing system, enabling consistent, outstanding results. Trial and error costs you time. To get the consistent quality you need, look to the Original HP printhead designed to provide accurate lines, sharp detail, and rich color quality. Print fast and move fast. The 6-color Original HP printhead enables fast print speeds.atribut:
- Product Types: Printheads
- Technology: Ink
- Storage Temperature Range (°C): -25 to 55
- Non-Operating Humidity Range (%RH): 20 to 80
- Hardware Compatibility: HP Designjet T920 ePrinter series, HP Designjet T1500 ePrinter series
- Cartridge Color: Cyan; Gray; Magenta; Matte Black; Photo Black; Yellow
- Color: Matte black, photo black, cyan, magenta, yellow, gray
- Ink Drop: 9 pl (matte black); 6 pl (photo black, cyan, magenta, yellow, gray)
- Ink types: Pigment-based (matte black); dye-based (photo black, cyan, magenta, yellow, gray)
- Operating Humidity Range (%RH): 20 to 80
- Operating Temperature Range (°C): 5 to 40
- Package Dimensions (W x D x H) (mm): 173x120x170
- Print Technology: HP Thermal Inkjet
- Print head nozzles: 9632
- Supply Type: Printheads
- UGREEN Adapter 8 in 1 Hub USB Type C AdapterDeskripsi:Usb-C To 3 * Usb3.0 + Hdmi + Rj45 + Sd & Tf Converter REMOVED 25Cm Cm121 – 50538 Ugreenatribut:
- Color: Grey
- Resolution: up to 4K
- Network Interface: automatically adapt to 10/100 / 1000m Ethernet
- Power Supply: USB-C male , support PD agreement power supply
- Dimensions (mm): 116.5x46.5x16
- Length (cm): 25
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Inservice Sepatu Boots Safety Type S4 (Sepatu Proyek)Deskripsi:- Sepatu Boots Safety Pull-On Waterproof memiliki toe cap baja, outsole PVC/Nitril.- Anti Slip: Sepatu Boot ini sesuai dengan persyaratan EN 13287 mengenai klasifikasi anti slip SRA.- Toe cap: Toe cap baja "Nature form" memberikan ruang tambahan di area jari kaki dengan impact rating 200 J.- Full Innersole (opsional): Tambahan moulded footbed untuk tambahan penahan tumit. Footbed juga dapat menjadi alas penyongkong lekukan kaki. Standar: Sepatu boot ini sudah sesuai dengan:- Standar Indonesia SNI 7079- Standar Indonesia SNI 1547 Sepatu boot PVC tahan bahan kimia- Standar Amerika ASTM F2413-11 M I/75 C/75 SD- Standar Eropa EN ISO 20345:2011 Bahan:- Desain bagian atas: Fully lined, sepatu boot pull-on panjang bawah lutut dengan bahan tambahan untuk anti bau. Desain Eropa menawarkan ketebalan ekstra untuk area yang memerlukan perlindungan maksimum (seperti area pergelangan kaki, tumit, metatarsal, dan jari kaki) dan lebih tipis di area yang membutuhkan fleksibilitas maksimum dan lebih sedikit massa. Kick off lugs untuk membantu melepas sepatu boot. Heel stabilizer untuk meningkatkan kestabilan kaki bagian belakang agar terhindar dari cedera engkel.- Bahan bagian atas: PVC yang dibentuk secara langsung dan tahan terhadap berbagai bahan tambang, minyak dan lemak nabati/hewani, pupuk, asam, bahan kimia disinfektan (lihat bagan bahan kimia yang dapat ditahan PVC untuk informasi yang lebih rinci).- Desain sol: Desain sol serbaguna dengan area sol cleated yang lebar dengan lekukan untuk penyebaran zat cair pada sol. Sol sepatu ini juga anti licin dan aman digunakan pada permukaan basah yang rata. Bagian sol lebar di tumit dan di bagian depan dirancang agar meningkatkan kemampuan anti slip dan keseimbangan kaki saat menapak.- Sol: Sol bagian luar menggunakan kombinasi karet PVC dan nitril yang dibentuk secara langsung agar sepatu dapat memberikan performa yang lebih baik dan tahan lama. Tahan panas hingga 100°C.atribut:
- Color: Black-Yellow
- SNI License: Yes
- Eterna Kuas GambarDeskripsi:Kuas Lukis Eterna adalah alat yang tepat untuk melukis pada berbagai bidang, seperti kertas, kanvas, maupun media lukis lainnya. Bahan bulu nylon, lembut dan tahan lama untuk dipakai. Bulu tidak mudah rontok, kualitas sesuai dengan harga dan terdiri dari berbagai ukuran.
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
Daftar Harga print head Terbaru March 2026
| Blueprint Print Head Cleaner | Rp39.900 |
| Epson Printer Head | Rp1.399.900 |
| Brother Printer Multifunction HL Series | Rp8.299.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| HP Print Head untuk Printer Smart Tank | Rp189.900 |
| Epson POS Thermal Receipt Printer | Rp4.499.900 |
| CAB Printhead Barcode Label Printer | Rp8.599.900 |
| HITACHI Automatic Pump for Shallow Well | Rp2.799.900 |
| HP Designjet Printhead 727 | Rp5.899.900 |
| UGREEN Adapter 8 in 1 Hub USB Type C Adapter | Rp999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)
































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Inservice%20Sepatu%20Boots%20Safety%20Type%20S4%20(Sepatu%20Proyek)/P101002517-1.jpg)

/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)