Brother Printer Multifunction HL Series (Print dan Fotokopi)

Sebelum PPN:
Rp8.299.900
Spesifikasi
FunctionsPrint
Display (inch)2.7 (67.5mm) TFT
Memory Capacity (MB)128
Power Source (V/Hz)220-240 AC/50-60
Compatible Media (GB)Up to 256 (USB Flash Memory)
Maximum Paper Capacity (sheets)Up to 350 of 80gsm plain paper
Noise Level (dB)50 (A)
Operating SystemWindows®: 7/8/8.1/10 Server 2008/2008 R2/2012/2012 R2/2016Mac OS: 10.11.6/10.12.x/10.13.x
Paper SizeA3, A4,LGR, LTR, EXE, LGL, Folio, A5, A6, Photo(102x152mm/4x6\"), Indexcard(127x203mm/5x8\"), Photo-2L(127x178mm/5x7\"), C5 Envelope, Com-10, DL Envelope, Monarch
Paper TypePlain, Inkjet, Glossy(Cast/Resin), Recycled
Power Consumption (W)Ready: 5.00, Sleep: 1.20, Power Off: 0.04
Print Speed22 (Mono)/20 (Col) ipm FPOT: 6 (Mono)/5.5 (Col)seconds
Printer typeInkjet Printer
Product Dimensions (WxDxH) (mm)575x477x310
Resolution (dpi)Up to 1200x4800
Temperature (°C)Operating: 5 to 40, Best Print Quality: 10 to 35
USB2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan