HP Printhead Combo 2-Pack GT51/52

Sebelum PPN:
Rp389.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-40 to 60
Ink TypePigment-based (black), dye-based (tri-color)
Ink ColorBlack; Tri-color
Non-Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 30
Package Dimensions (WxDxH) (mm)116x36x145
Print TechnologyHP Thermal Inkjet
Suitable ForHP DeskJet GT 5810 and 5820 All-in-One Printers (printheads need to be changed in a pair); HP Ink Tank 310 series, HP Ink Tank Wireless 410 series, HP Smart Tank 350 series, HP Smart Tank Wireless 450 series (printheads can be changed individually)
Supply TypePrintheads
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan