Beli pressure regulator smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Filter, Regulator White Series (Regulator Filter Udara)
    Mulai

    Rp1.099.900

  2. SMC Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp2.699.900

    SMC Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
  3. SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    Mulai

    Rp729.900

    SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    atribut:
    • Pipe Connection Diameter: Rc1/4
    • Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
    • Type Of Thread: Rc
  4. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. SMC Air Filter (Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  6. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  7. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  8. WILKERSON Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp5.799.900

    WILKERSON Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
    atribut:
    • UNSPSC: 27131604
    • Adjustment Mechanism: Knob
    • Adjustment Mechanism Material: Acetal
    • Air Inlet Size (inch): 3/4
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 3/4
    • Air Outlet Type: NPT
    • Body Material: Aluminium
    • Drain Included: Yes
    • Drain Type: Manual
    • Filter Bowl Capacity (oz): 3
    • Filter Bowl Guard Included: Yes
    • Filter Bowl Guard Material: Polycarbonate
    • Filter Bowl Material: Polycarbonate
    • Filter Element Material: Polyethylene
    • Filter Rating (micron): 5
    • For Fluid Type: Oil
    • For Maximum Pipe Run (ft): 100
    • For Substance Type: Air
    • Includes: Guard; Modular T-Bracket/Joiner Assembly; Pressure Gauge
    • Iso Class: 3
    • Lubricator Bowl Capacity (oz): 3
    • Lubricator Bowl Guard Included: Yes
    • Lubricator Bowl Guard Material: Polycarbonate
    • Lubricator Bowl Material: Polycarbonate
    • Lubricator Type: Micro Mist
    • Manufacturer Part Number: C28-06-FKG0B
    • Maximum Flow Rate (CFM): 110
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 125
    • Minimum Operating Temperature (°F): -13
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Oil Capacity (oz): 3
    • Overall Depth (inch): 4-3/4
    • Overall Height (inch): 9-3/8
    • Overall Width (inch): 9-5/16
    • Pressure Control Type: Relieving
    • Pressure Drop (psig): 14.5
    • Pressure Gauge Included: Yes
    • Pressure Gauge Port Size (inch): 1/4
    • Pressure Gauge Port Type: NPT
    • Seal Material: Nitrile
    • Series: C28
    • Sight Dome Included: Yes
    • Standards: ISO
    • Weight (lbs): 5.9
  9. SMC Compressed Air Filter
    Mulai

    Rp1.899.900

    SMC Compressed Air Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  10. Graco Air Regulator
    Mulai

    Rp3.899.900

    Graco Air Regulator
    atribut:
    • UNSPSC: 31160000
  11. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  12. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  13. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.599.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  14. EMC AER Series Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
  15. EMC Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp189.900

    EMC Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Regulator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1
    • Valve Type: With Overflow
    • Working Temperature (°C): 5~6
Daftar Harga pressure regulator smc Terbaru October 2026
SMC Regulator (Regulator Tekanan Udara)Rp42.900
CKD Filter, Regulator White Series (Regulator Filter Udara)Rp1.099.900
SMC Filter, Regulator, Lubricator (Unit FRL)Rp2.699.900
SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)Rp729.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC Air Filter (Filter Udara)Rp42.900
EMC FRL Filter (Filter Regulator) (Unit FRL)Rp419.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp629.900
WILKERSON Filter, Regulator, Lubricator (Unit FRL)Rp5.799.900
SMC Compressed Air FilterRp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)