Beli pressure reducing valve yoshitake di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Water Pressure Reducing Valveatribut:
- Maximum Temperature (°C): 60
- Nominal Diameter A: 20
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- VENN Pressure Reducing Valve RD-14H Type (For Water / Hot Water / Air / Oil) (Oil / Hot Water)atribut:
- Material: [Main Part] CAC406, SUS
- Material (Main Unit): FC
- Type: For Hot Water / Oil
- Diaphragm Material: NBR
- End Connection: JIS 10K RF Flange
- Fluid Temperature (°C): 5 - 90
- Maximum Decompression Ratio: 10:1
- Minimum Pressure Differential Before and After Valve (MPa): 0.05
- Mounting Direction: Horizontal And Vertical Freedom
- Painting: Inner surface: anti-rust oil, outer surface: metallic blue, cap: red
- Primary Side Suitable Pressure (MPa): 1.0 or less
- Suitable fluid: Hot Water / Oil (Material That Does Not Corrode)
- Yoshitake Pressure Reducing Valve (For Steam) Gd-30 Seriesatribut:
- Maximum Temperature (°C): 210
- Dimension H (mm): 191
- Dimension H1 (mm): 47
- Type: Direct acting bellows
- Yoshitake Pressure Reducing Valve For WaterDeskripsi:It is a pressure reducing valve for water supply that eliminates the noise of the pressure reducing valve itself and is safe even for water supply at midnight. By adopting a balanced structure, the secondary side pressure is always kept constant without being affected by the primary side pressure. It is a water supply law standard compliant product. With a closed structure, fluid does not flow out even if the diagram is damaged.Pressure reducing valve for door-to-door water supply for apartment houses.atribut:
- Type: Water pressure reducing valve for individual housing
- Suitable fluid: Tap water
- Dimension L (mm): 90
- Dimension H (mm): 146
- Connector: JIS Rc
- Diaphragm Material: NBR
- Flow Rate (L/minute): (Minimum adjustable) 0.5
- Mass (kg): 0.87
- Material (Main Unit): CAC
- Material (Valve Member): NBR
- Material (Valve Seat): CAC
- Maximum Decompression Ratio: 0.4173611111111111
- Minimum Pressure Differential Before and After Valve (MPa): 0.03
- Nominal Diameter A: 15
- Nominal Diameter B: 45293
- Operating Temperature Range (°C): 5-60
- Primary Pressure (Kpa): 0.1-1.0
- Secondary Pressure (MPa): 0.05-0.25
- Thermal Insulation: Flame retardant material
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot wateratribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Danfoss Thermostatic Expansion ValveDeskripsi:Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmarkatribut:
- Temperature Range (°C): -40-10
- Body Material: Brass
- Capillary Tube Length (inch): 59
- Category: Art. 4, par. 3
- Direction: Angleway
- Flow Direction Indicator: Embossed 1-Way Arrow
- Fluid Group: 2
- Maximum Working Pressure (bar): 34
- Maximum Working Pressure (psig): 500
- Packing Format: Multi Pack
- Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
- Serviceable: TXV spare parts
- Superheat Setting: Adjustable
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- WATTS Water Pressure Reducing Valve 3/4atribut:
- UNSPSC: 31160000
- VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]Deskripsi:It is a direct acting pressure reducing valve used for small flow rates that cannot be controlled by the pilot type, and has excellent features such as good pressure control characteristics, a wide adjustment pressure range, and SUS (for steam).atribut:
- Material (Main Unit): FC (Gray Cast Iron)
- Type: Direct Acting
- Fluid Temperature (°C): 5 - 80
- Allowable Leakage: None (Pressure Gauge Visual Inspection)
- Dead End Shut-off (MPa): 0.02 or less
- End Connection: JIS Rc screw
- Fluid viscosity (cSt): 150 or less
- Material (Valve Member): C3604/NBR baking
- Material (Valve Seat): SUS
- Maximum Decompression Ratio: 15:01:00
- Minimum Pressure Differential Before and After Valve (MPa): 0.02
- Primary Side Suitable Pressure (MPa): 1 or less
- Secondary Pressure Adjustment Range (MPa): 0.035 - 0.5
- Suitable fluid: Air, gas, liquid
Daftar Harga pressure reducing valve yoshitake Terbaru March 2026
| Yoshitake Water Pressure Reducing Valve | Rp1.299.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp6.699.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Yoshitake Sight Glass | Rp1.199.900 |
| VENN Pressure Reducing Valve RD-14H Type (For Water / Hot Water / Air / Oil) (Oil / Hot Water) | Rp10.999.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gd-30 Series | Rp4.899.900 |
| Yoshitake Pressure Reducing Valve For Water | Rp1.699.900 |
| Singer Valve Pressure Reducing Valve | Rp33.999.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.199.900 |
| Weflo Pressure Reducing Valve | Rp16.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Gp-1000%20Series/2cP103662084-1.jpg)
%20(PRV)/P102873717-1.jpg)

%20(Oil%20%2F%20Hot%20Water)/7nP110046275-1.jpg)
%20Gd-30%20Series/23P103662075-1.jpg)


/moP103502816-1.jpg)
/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)
/P102873735-1.jpg)
/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)
/P102873726-1.jpg)

/P103035253-1.jpg)



![VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20RD3HA-BH%20FC%20Pressure%20Reducing%20Valve%20%5BScrew%20Included%5D/r2P110046974-1.jpg)