Beli pressure gauge 40 bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  2. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  3. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  4. Startools Hydraulic Pressure Test Kit
    Mulai

    Rp3.199.900

    Startools Hydraulic Pressure Test Kit
    Deskripsi:
    • The Hydraulic Gauges adopt a 304 stainless steel shell  and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships,  mining, and other industries• Comes with 10 different couplings, can be used  for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasaki
    atribut:
    • Pressure Range (bar): 100,250,400,600
  5. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  6. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  7. Crosby Turnbuckle Jaw and Jaw
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw and Jaw
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  8. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  9. WIKA Pressure Gauge 232.50
    Mulai

    Rp1.299.900

    WIKA Pressure Gauge 232.50
    atribut:
    • Case: SS304
  10. WIKA Pressure Gauge 212.53 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    WIKA Pressure Gauge 212.53 Type
    Deskripsi:
    - Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid fil
    atribut:
    • Dial Material: White ABS
    • Dial size (mm): 63
  11. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. WIKA Pressure Gauge 232.50
    Mulai

    Rp1.999.900

    WIKA Pressure Gauge 232.50
    atribut:
    • Case: SS304
    • Measuring System: SS316
  13. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp369.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  14. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp2.199.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  15. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  16. WIKA Pressure Gauge Display Series 2inch
    Mulai

    Rp819.900

    WIKA Pressure Gauge Display Series 2inch
    Deskripsi:
    This gauge features plastic case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Gauge Application: General Purpose
    • Gauge Nominal Dial Size (inch): 2
    • Gauge Connection Size (inch): 1/4
    • Gauge Accuracy (%): ± 3-2-3
  17. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  18. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp159.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  19. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp969.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
Daftar Harga pressure gauge 40 bar Terbaru March 2026
WIKA Alat Pengukur Tekanan 232.50.100Rp1.499.900
TECHCROFT Pressure Gauge GSS63Rp419.900
NAGANO KEIKI Pressure GaugeRp409.900
Startools Hydraulic Pressure Test KitRp3.199.900
WIKA Bourdon Tube Pressure GaugeRp1.099.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp119.900
Crosby Turnbuckle Jaw and JawRp1.999.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.900
WIKA Pressure Gauge 232.50.63Rp1.599.900
WIKA Pressure Gauge 232.50Rp1.299.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)