Beli pressure control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YUKEN EH Series Pressure Control Valves
    Mulai

    Rp42.999.900

    YUKEN EH Series Pressure Control Valves
    Deskripsi:
    These are closed-loop type pressure control valves controlling the system pressure from low to high in proportion to the input voltage. The stable pressure control is possible even in a small flow rate.
    atribut:
    • Minimum Flow (L/minute): 0.5
    • Pressure Adjustment Range: 0.2 - 24.5
    • Alarm Signal Output (Open Collector) Voltage/Current (VDC/mA): Max. 30/Max. 40
    • Ambient Temperature (°C): 0 to 50
    • Coil Resistance (ohm): 10
    • Hyteresis: 1% or less
    • Input Impedance (kΩ): 10
    • Input Signal (Mpa/VDC): 24.5/5
    • Maximum Flow Rate (L/minute): 30
    • Maximum Input Power (W): 28
    • Maximum Operating Pressure (MPa): 24.5
    • Pressure Signal Output (VDC/MPa): 5/24.5
    • Repeatability : 1% or less
    • Series Number: Proportional Electro-Hydraulic Pressure Control Valve (3/8, Sub-plate mounting)
    • Supply Electric Power (VDC): 24
  2. TRUSCO Pressure Switch
    Mulai

    Rp1.199.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  3. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  4. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  5. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  6. Danfoss Pressure Switch RT116 (Pengatur Tekanan)
    Mulai

    Rp6.799.900

    Danfoss Pressure Switch RT116 (Pengatur Tekanan)
    atribut:
    • Function: Auto
    • Pressure Connection Type: G
    • Pressure Connection Size: 3/8
    • Ambient Temperature Range (°C): -50 ~ 70
    • Contact Function: SPDT, Reset
    • Contact Rating: AC15=3 A, 400 V, AC1=10 A, 400 V, AC3=4 A, 400 V, DC13=12 W, 220 V, LR=28 A, 400 V
    • Differential (bar): 0.33 to 1.3
    • EN 60947 Electrical Properties: Insulation: 400V, Pollution degree: 3, Rated impulse voltage: 4 kV, Short circuit prot, fuse: 10A
    • EN 60947 Wiring Properties: Flex, ferrules: 0.2-1.5 mm2, Flex, no ferrules: 0.2-2.5 mm2, Solid/stranded: 0.2-2.5 mm2
    • Electrical Connection Male/Female: Female
    • Electrical Connection Size: 2xPg 13.5
    • Electrical Connection Standard: DIN 40430
    • Electrical Specification Standard: EN 60947-4/-5
    • Enclosure Rating IP: IP66
    • Maximal Working Pressure (bar): 22
    • Pressure Male/Female: Male
    • Regulation Range Pe (bar): 1 to 10
  7. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  8. SAN-EI Pelampung Air Otomatis
    Mulai

    Rp289.900

    SAN-EI Pelampung Air Otomatis
    atribut:
    • Material Tap & Stick: Brass
    • Floating Ball Material: HDPE (High Density Polyethylene)
  9. CONTROL DEVICES Vacuum and Pressure Relief Valve
    Mulai

    Rp2.999.900

    CONTROL DEVICES Vacuum and Pressure Relief Valve
    Deskripsi:
    These vacuum relief valves are designed for use in systems to help maintain a desired vacuum level.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Brass
    • Function: Easily Convert from Vacuum to Pressure Relief by Reversing Poppet and Spring
    • Hex (inch): 1-5/8
    • Length (inch): 5-1/4
    • Max. CFM - Valves (cfm): 40
    • Maximum Temperature (°F): 250
    • Operational Pressure Range (psi): 0 to 20
    • Poppet: Brass Piston with O-Ring Seal
    • Preset Setting (PSI): 0 to 14.7
    • Seal Material: Nitrile
    • Spring Material: Stainless Steel
    • Valve Inlet Port: 1-inch NPT
    • Valve Vacuum Range (in.Hg): 0 to 30
  10. Wilo Automatic Pressure Controller
    Mulai

    Rp2.499.900

    Wilo Automatic Pressure Controller
    atribut:
    • Maximum Flow Rate (m³/hour): 8
    • Maximum Liquid Temperature (°C): 50
    • Pipe Size (inch): 1
    • Protection Class: IP65
    • Voltage (V): 220/230/240
  11. Wagner Valve Seat Inlet
    Mulai

    Rp4.599.900

    Wagner Valve Seat Inlet
    atribut:
    • Height Dimension (cm): 0.5
    • Indent Time (days): 1
    • Length Dimension (cm): 5
    • Width Dimension (cm): 5
  12. Wagner Shoulder Screw F Puma (Baut Penahan)
    Mulai

    Rp1.399.900

    Wagner Shoulder Screw F Puma (Baut Penahan)
    atribut:
    • Height Dimension (cm): 0.5
    • Indent Time (days): 1
    • Length Dimension (cm): 3
    • Width Dimension (cm): 0.5
  13. Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Mulai

    Rp22.999.900

    Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump Milton Roy GM0010Dosing Pump Milton Roy GM0010 adalah pompa dosing kimia model vertikal untuk injeksi kimia sebesar 9 liter per jam pada tekanan kerja hingga 12 bar. Pompa Dosing Kimia Milton Roy GM0010 ini digerakkan oleh listrik untuk mengoperasikan pompa dan aliran yang dapat disesuaikan. Pompa Injeksi Kimia Milton Roy GM0010 ini memiliki ruang aktuator yang tahan terhadap bahan kimia serta terlihat lebih kompak dan ramping dan memiliki kinerja kerja yang tinggi serta hemat daya. Chemical Dosing Pump Milton Roy GM0010 sangat handal dan dapat digunakan untuk berbagai keperluan industri.
    atribut:
    • Motor (W/rpm/Ph/Hz/V): 250, 1440, 3, 50, 380
    • Adjusment: Manual
    • Shipping Dimension (mm): 460x360x555
  14. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  15. Danfoss HVAC & Refrigeration Parts
    Mulai

    Rp529.900

    Danfoss HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  16. ProMinent Dosing Pump (Pompa Kimia)
    Mulai

    Rp4.999.900

    ProMinent Dosing Pump (Pompa Kimia)
    atribut:
    • Dosing Head: PVDF
    • Valves: PVDF
    • Balls: Ceramic
    • Seals: PTFE
  17. YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)
    Mulai

    Rp1.499.900

    YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)
    atribut:
    • Valve Type: Standard Type
    • Maximum Changeover Frequency (cycle/minute): 300
Daftar Harga pressure control Terbaru November 2026
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp649.900
YUKEN EH Series Pressure Control ValvesRp42.999.900
TRUSCO Pressure SwitchRp1.199.900
SEKO Pompa Dosing (Pompa Kimia)Rp4.599.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
ASHCROFT Diaphragm Pressure SwitchRp5.199.900
Danfoss Pressure Switch RT116 (Pengatur Tekanan)Rp6.799.900
PITHON Flexible Metal ConduitRp419.900
SAN-EI Pelampung Air OtomatisRp289.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)