Beli power tools heat gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Pin Gauge Set AA 5.8 SeriesDeskripsi:Use :- Inspection of hole diameter.- As parts for molds.- For core blur inspection.- For R measurement.atribut:
- Diameter Precision (µm): ± 0.8
- Gauge Length (mm): 50
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- RYU Heat Gunatribut:
- Type: Powertools
- RYOBI Heat Gun (Hot Air Gun)atribut:
- Air flow: 250L/min or 500ml/min
- Dual Temperature Switch: 400°C/600°C
- Power: 2000W
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
- FISCH Heat Gun (Mesin Blower Udara Panas)Deskripsi:• 2 speeds • High performance heat power • Designed with a build in stand • Ergonomic design handle • Useful for removing paint and varnish, also a variety of redecorating applications
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- BOSCH Reduction Nozzle for Heat Guns with ElectronicDeskripsi:Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- Niigata Seiki (SK) Pin Gauge Set AA 3.4 SeriesDeskripsi:Use :- Inspection of hole diameter.- As parts for molds.- For core blur inspection.- For R measurement.atribut:
- Diameter Precision (µm): ± 0.8
- Gauge Length (mm): 50
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- STANLEY Heatgunatribut:
- Heat Setting: Variable
- Switch Control: 2 Stages
- Temperature (°C): 50-450/90-600
- Cable Length (m): 3
- Airflow (L/minute): 300/500
- Input Power (W): 2000
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Slot Nozzle for Heat Guns with ElectronicDeskripsi:Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter (mm): 10
- Dongcheng Heat Gunatribut:
- Airflow Low Temperature (L/minute): 210-250
- Airflow High Temperature (L/minute): 340-380
- High Temperature (°C): 50-600
- Low Temperature (°C): 50-480
- Rated Input Power (W): 2000
Daftar Harga power tools heat gun Terbaru March 2026
| Niigata Seiki (SK) Pin Gauge Set AA 5.8 Series | Rp139.900 |
| BOSCH Heat Gun | Rp1.199.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| Makita Heat Gun | Rp969.900 |
| RYU Heat Gun | Rp459.900 |
| RYOBI Heat Gun (Hot Air Gun) | Rp569.900 |
| Kenmaster Mesin Hot Air Gun | Rp309.900 |
| BITEC Heat Gun | Rp239.900 |
| FISCH Heat Gun (Mesin Blower Udara Panas) | Rp159.900 |
| BOSCH Hot Air Gun | Rp539.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































%20Pin%20Gauge%20Set%20AA%205_8%20Series/P101000436-2.jpg)




/P101004300-1.jpg)


/9xP103205357-1.jpg)


%20Pin%20Gauge%20Set%20AA%203_4%20Series/P101000362-2.jpg)