Beli power tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Bit Power Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Overall Bit Length (inch): 1
- Fastening Tool Item: Insert Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- MILWAUKEE Screwdriver Bit Setatribut:
- Impact Rated: Yes
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- MILWAUKEE Folding Utility KnifeDeskripsi:The spring-loaded mechanism of these utility knives assists with folding out the blade.
- DEWALT Bit Power Hexagon Shankatribut:
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Hex Shank Size (inch): 1/4
- Shank Style: Hex Power Drive
- SAE or Metric: SAE
- Single End/Double End: Single End
- MILWAUKEE Socket Wrench SetDeskripsi:SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.atribut:
- Drive Type: Hand
- Material: Alloy Steel
- Finish: Chrome
- Container Features: Dust Resistant
- Head Type: Standard
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- MILWAUKEE Ratchet & Socket SetDeskripsi:Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Paint MarkerDeskripsi:This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.atribut:
- Tip Size: Medium
- Series: INKZALL(TM)
- Features: 10 Second Dry Time, Durable Acrylic Nib Writes on Dirty, Hot, Reversible Bullet/Chisel Tip, Rough Surfaces, Valve Action Marker, Water and UV Resistant Markings
- Marking Tool Product Group: Paint Markers
- Marking Tool Surface Material: Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
- Marker Type: Permanent
- Marking Tool Base Material: Paint
- Marking Tool Tip Shape: Bullet
- Marking Tool Tip Size Group: Medium
- Maximum Temperature (°F): 300
- Minimum Temperature (°F): -50
- Standards: ASTM F963-11, EN 71-3
Daftar Harga power tool Terbaru March 2026
| MILWAUKEE Bit Power Hexagon Shank | Rp1.099.900 |
| BOSCH Screwdriver Bit Set | Rp309.900 |
| BOSCH Cordless Impact Drill | Rp1.499.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank | Rp489.900 |
| MILWAUKEE Hard Hat | Rp559.900 |
| MILWAUKEE Screwdriver Bit Set | Rp1.499.900 |
| MILWAUKEE Impact Socket Set | Rp359.900 |
| MILWAUKEE Combination Wrench Set (Kunci Ring Pas) | Rp2.499.900 |
| MILWAUKEE Screwdriver Set (Obeng) | Rp639.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)


/5dP107278193-1.jpg)
/g1P107298577-9.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/MILWAUKEE%20Safety%20Glasses/10P107298036-1.jpg)