Beli power supply omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
  2. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  3. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  4. OMRON Mini Power Relay Plug-In Terminal Type G2R-S
    Mulai

    Rp93.900

    OMRON Mini Power Relay Plug-In Terminal Type G2R-S
    Deskripsi:
    Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage withstand voltage of 5000V and surge voltage withstand voltage of 10000V.
    atribut:
    • Ambient Relative Humidity (RH): 5 to 85
    • Insulation Resistance (MΩ): 1000 or more
    • Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
    • Operating Time (ms) : 15 or less
    • Terminal Shape: Plug-in terminal
  5. OMRON AC Stabilized Power Supply
    Mulai

    Rp33.999.900

    OMRON AC Stabilized Power Supply
    Deskripsi:
    Equipped with asynchronous mode with wider input frequency range. AC stabilized power supply unit that secures a stable power supply at sites where power supply environment is poor.
    atribut:
    • Input Frequency (Hz): Synchronous mode: 50/60 ± 5, Asynchronous mode: 40-70
    • RoHS Directive: Incompatible
    • Output Frequency (Hz): Synchronous mode: Synchronized with input frequency, Asynchronous mode: 50/60 ± 0.5
    • Waveform Distorsion: 3% or less (resistive load, at rated output), 6% or less (rectified load, at rated output)
    • Output voltage (V): 100 mode: 100 ± 2%, + 110 mode: 110 ± 2%, 115 mode: 115 ± 2%, + 120 mode: 120 ± 2%
    • Storage Temperature (°C): -20 to 55
    • Humidity Range (% RH): Operating environment: 10 to 90 (non-condensing), storage environment: 10 to 90 (battery fully charged, non-condensing)
    • Input Voltage Range (V): AC 75 ± 2 to 143 ± 2 (when 90% or less load is connected), AC 85 ± 2 to 143 ± 2 (when 90% or more load is connected)
    • Input plug: 3P (NEMA5-15P)
    • Number of Phases: Input: Single-phase 2-wire (with ground)
    • Operating Ambient Temperature (°C): -10 to 55
    • Operation Pattern: Inverter power supply system
    • Outer Dimensions (WxHxD) (mm): 220x85x500 (excluding protrusions)
    • Output Waveform: Sine wave
    • Output of Outlet: 3 (NEMA5-15R)
    • Starting Voltage Range (V): AC 85±2-146±2
    • Switching Time (s): Commercial direct delivery: no interruption
  6. OMRON Power Supply S8VK-C Type (Catu Daya)
    Mulai

    Rp909.900

    OMRON Power Supply S8VK-C Type (Catu Daya)
    Deskripsi:
    Cost-effective Single Phase Power Supply Universal input and Safety standards for worldwide applications Space-saving Compact Design. Input Voltage: Single phase 100 to 240V AC, 90 to 350V DC.
    atribut:
    • Family Type: S8VK-C
  7. OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Mulai

    Rp2.099.900

    OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Deskripsi:
    Dielectric Strength: 2.300V AC 50/60Hz for 1 min between AC external and GR terminalsLeakage current: 10mA max. Insulation Resistance: 20 MΩ min. (at 500V DC) between AC external and GR terminals *3. Ouput Capacity: 5.0A, 5V DC (including supply to CPU Unit). Inrush Current: - At 100 to 120V AC: 15 A/8 ms max. for cold start at room temperature- At 200 to 240V AC: 30 A/8 ms max. for cold start at room temperature. Supply Voltage: 100 to 240V AC (wide-range), 50/60Hz.
    atribut:
    • Power Output Terminal: None
  8. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  9. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  10. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  11. Vibra Standard Precision Balance AJ Series
    Mulai

    Rp14.999.900

    Vibra Standard Precision Balance AJ Series
    Deskripsi:
    - Standard Precision BalanceThis is the basic concept of ViBRA AJ series. Simple, but profound scope for wide measurement fields. Laboratory,factory, jewelry shops, etc... ViBRA AJ series is always the simplest & the best solution for your needs.
  12. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  13. OMRON Power Supply Unit (Catu Daya)
    Mulai

    Rp1.099.900

    OMRON Power Supply Unit (Catu Daya)
    atribut:
    • Allowable Supply Voltage (AC/DC) (V): AC: 90 to 264, DC: 254 to 373
    • Communication Port (s): None
    • Efficiency (%): 88
    • Features: Terminal block facing upward
    • Mounting Method: Direct mounting
    • Number of Output Branches: 1
    • Output Power (W): 350
    • Phase: Single
    • Rated Supply Voltage AC (V): 100 to 240
    • Temperature Range (°C): -20 to 60
    • Terminal Type: Screw
  14. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  15. OMRON Omron Din Rail Mounting Power Supply/Panel Mounting Power Supply
    Mulai

    Rp989.900

    OMRON Omron Din Rail Mounting Power Supply/Panel Mounting Power Supply
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Cosel Switching Power Supply PBA Series
    Mulai

    Rp1.099.900

    Cosel Switching Power Supply PBA Series
    atribut:
    • Operation Indicator: LED: Green
    • Series: PB
    • Terminal Shape: Screw
    • Input Format: Full Range Input
    • Output Format: Single Output
  17. OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)
    Mulai

    Rp109.900

    OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)
    Deskripsi:
    Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Rated Voltage (V): DC24
Daftar Harga power supply omron Terbaru October 2026
OMRON Power Supply S8FS-C series (Catu Daya)Rp309.900
OMRON Switching, Power Supply S8Fs-G (Catu Daya)Rp1.599.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900
OMRON Mini Power Relay Plug-In Terminal Type G2R-SRp93.900
OMRON AC Stabilized Power SupplyRp33.999.900
PAMY Fitting Pneumatics Speed Control MSL Type (Sambungan Pneumatik)Rp21.900
OMRON Power Supply S8VK-C Type (Catu Daya)Rp909.900
OMRON Programmable Controller CJ1/CJ1M Power Supply UnitRp2.099.900
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
OMRON Switching Power Supply (Catu Daya)Rp749.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait