OMRON AC Stabilized Power Supply

Sebelum PPN:
Rp33.999.900 - Rp42.999.900
Spesifikasi
Input Frequency (Hz)Synchronous mode: 50/60 ± 5, Asynchronous mode: 40-70
RoHS DirectiveIncompatible
Output Frequency (Hz)Synchronous mode: Synchronized with input frequency, Asynchronous mode: 50/60 ± 0.5
Waveform Distorsion3% or less (resistive load, at rated output), 6% or less (rectified load, at rated output)
Output voltage (V)100 mode: 100 ± 2%, + 110 mode: 110 ± 2%, 115 mode: 115 ± 2%, + 120 mode: 120 ± 2%
Storage Temperature (°C)-20 to 55
Humidity Range (% RH)Operating environment: 10 to 90 (non-condensing), storage environment: 10 to 90 (battery fully charged, non-condensing)
Input Voltage Range (V)AC 75 ± 2 to 143 ± 2 (when 90% or less load is connected), AC 85 ± 2 to 143 ± 2 (when 90% or more load is connected)
Input plug3P (NEMA5-15P)
Number of PhasesInput: Single-phase 2-wire (with ground)
Operating Ambient Temperature (°C)-10 to 55
Operation PatternInverter power supply system
Outer Dimensions (WxHxD) (mm)220x85x500 (excluding protrusions)
Output WaveformSine wave
Output of Outlet3 (NEMA5-15R)
Starting Voltage Range (V)AC 85±2-146±2
Switching Time (s)Commercial direct delivery: no interruption

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with asynchronous mode with wider input frequency range.
AC stabilized power supply unit that secures a stable power supply at sites where power supply environment is poor.

Ulasan Produk

Tidak ada ulasan