Beli power supply komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Silverstone Pc Power SupplyDeskripsi:Supports standard TFX form factor Continuous output 300W at 40 ⁰C operating temperature High efficiency with 80PLUS Bronze specifications Minimum 18dBA low operating noise 80mm fan Single PCI-E 6-pin connector compatible Active PFCatribut:
- Color: Black
- Standard: TFX
- Mass (kg): 1
- Input Voltage (V): 90 to 264
- Connector: 1x24/20-pin motherboard connector (350mm) 1x8/4EPS/ATx12V connector (450mm) 1x6-pin PCIE connector (350mm) 4xSATA connector ("350mm/150mm"x2) 2x4-pin Peripheral connector (350mm/150mm) 1x4-pin floppy connector (350mm/150mm/150mm)
- Cooling System: Quiet 80mm fan
- Dimensions, Width WxHeight HxDepth D (mm): 85x, 65x, 175
- Efficiency: 82-85%, [Load] 20-100%
- Form Factor: TFX
- Input Frequency (Hz): 47 to 63
- MTBF (hour): 100000
- Noise Level (dBa): (Minimum) 18
- Operating Temperature Range (°C): 0 to 40
- Output Power (W): 95 to 300
- Power Density (W/L): 310
- Protective Function: Overpower protection Overvoltage protection Short circuit protection
- Various certifications: 80PLUS, Bronze
- Asustor Power SupplyDeskripsi:AS-250W, 250W Flex Power Supplyatribut:
- Applied Model: AS-204RS / AS-604T / AS-606T / AS-608T / AS7004T / AS5008T / AS5010T / AS5108T / AS5110T / AS6204RS / AS6208T / AS6210T / AS6508T / AS6510T / AS6504RS / AS6706T
- Dimensions (mm): 150x81.5x40.5
- Part Number: 92P02-W2501
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- EATON UPS 5L Seriesatribut:
- Voltage (V): 230
- Fort Power Supply Output Tunggal 12V DCatribut:
- Output Voltage (V DC): 12
- EATON UPS 5E Seriesatribut:
- Voltage (V): 230
- Temperature Range (°C): 0 to 40
- ADVANCE DIGITALS Power SupplyDeskripsi:Power suplay untuk kebutuhan komputer anda
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- APC Back-UPS 230VDeskripsi:Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
- PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
Daftar Harga power supply komputer Terbaru March 2026
| X-TREME Power Supply | Rp209.900 |
| TDK-Lambda Power Supply | Rp419.900 |
| Silverstone Pc Power Supply | Rp2.099.900 |
| Asustor Power Supply | Rp2.299.900 |
| Fort Water Tank Control Float Switch | Rp56.900 |
| DV Power Supply AC to DC Single Output | Rp179.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| EATON UPS 5L Series | Rp999.900 |
| Fort Power Supply Output Tunggal 12V DC | Rp129.900 |
| EATON UPS 5E Series | Rp1.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





























































































































































/ICA%20UPS%20%26%20Stabilizer%2FPower%20Type%20FRC%20Series/7vP105210283-3.jpg)