Beli power suply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEIDMULLER Connect Power PRO PM (Distribusi Daya)
    Mulai

    Rp669.900

    WEIDMULLER Connect Power PRO PM (Distribusi Daya)
    atribut:
    • Connection System: Screw connection
    • AC input voltage range (V AC): 90…264
    • GTIN (EAN): 4050120000000
    • Height (inch): 1.181
    • Height (mm): 30
    • Humidity: 5…95 % RH
    • Operating Temperature (°C): -20 to 70
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
    • SIL in compliance with IEC 61508: None
    • Version: Power supply, switch-mode power supply unit
  2. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  3. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  4. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  5. Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Mulai

    Rp429.900

    Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Deskripsi:
    The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
  6. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  7. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.399.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  9. BANDO V-Belt SPA Type (Van Belt)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    BANDO V-Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  10. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  11. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
  12. MEAN WELL Single Output Switching Power Supply LP Series
    Mulai

    Rp169.900

    MEAN WELL Single Output Switching Power Supply LP Series
    atribut:
    • Input Voltage Range (V): 90 ~ 264 (AC)
    • Input Frequency Range (Hz): 47 ~ 63
  13. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  14. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  15. OMRON Power Supply Unit (Catu Daya)
    Mulai

    Rp1.099.900

    OMRON Power Supply Unit (Catu Daya)
    atribut:
    • Allowable Supply Voltage (AC/DC) (V): AC: 90 to 264, DC: 254 to 373
    • Communication Port (s): None
    • Efficiency (%): 88
    • Features: Terminal block facing upward
    • Mounting Method: Direct mounting
    • Number of Output Branches: 1
    • Output Power (W): 350
    • Phase: Single
    • Rated Supply Voltage AC (V): 100 to 240
    • Temperature Range (°C): -20 to 60
    • Terminal Type: Screw
  16. Fort Power Supply Single Output DIN Rail (Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Fort Power Supply Single Output DIN Rail (Catu Daya)
    atribut:
    • Material: Metal/Iron
    • Input Voltage (V AC): 100-240
    • Type: Single Output
  17. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
Daftar Harga power suply Terbaru October 2026
WEIDMULLER Connect Power PRO PM (Distribusi Daya)Rp669.900
DV Power Supply AC to DC Single OutputRp199.900
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
TDK-Lambda Power SupplyRp399.900
Autonics Power Electronic SMPS Din Rail Mount SPB SeriesRp429.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
MEAN WELL Isolated DC-DC ConverterRp1.399.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
BANDO V-Belt SPA Type (Van Belt)Rp65.900
OMRON Switching Power Supply (Catu Daya)Rp749.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)