Beli power regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanrex Thyristor power regulator Three-phase
    Mulai

    Rp51.999.900

    Sanrex Thyristor power regulator Three-phase
    Deskripsi:
    Control method: Switching between phase control and cycle control is possible. Control input: ON/OFF control -Current signal: DC4-20mA (Unit input resistance 250Ω)-Voltage signal: DC1-5V, DC0-5V Start/stop method: Soft start/ Soft-down method Current limit: 50% to 110% of rated current can be set (phase control only) Protection function: Overcurrent protection, overheat protection (rated 100A or more) Operating environment: Ambient temperature/(operation) -10 to 50°C (Storage) -20 to 70°C, (Relative humidity) 30 to 90%RH, (Atmosphere) No corrosive gas, dust or vibration
    atribut:
    • Use: Resistive load, inductive load, transformer primary control, rectifier primary control
    • Rated Current (A): 35
    • Cooling Method: Self cooling
    • Number of arms: 3
    • Fuse: Existence
    • Input Voltage (V): 200/220, 380/400/440/480
    • Dimensions (mm): 200x240x190
  2. Mitech Digital Rockwell Hardness Tester
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  3. Sinar Dunia Kertas Kado
    Mulai

    Rp32.900

    Sinar Dunia Kertas Kado
    Deskripsi:
    Kertas kado SIDU hadir dengan 2 (dua) tipe desain, Batik dan Motif. Memiliki permukaan yang halus berbahan Art paper dan HVS sangat cocok untuk pembungkus kado.Tersedia dalam banyak desain yang menarik sesuai dengan kebutuhan Anda.
    atribut:
    • Size (cm): 49x64
  4. TECHNO Baricade Tape
    Mulai

    Rp80.900

    TECHNO Baricade Tape
    Deskripsi:
    Baricade Tape 3inchx 300 K/H "TECHNO" 0111- Memiliki motif cerah dengan menggabungkan warna kuning-hitam atau merah-putih berbentuk garis - garis berfungsi untuk memudahkan ketika seseorang melihatnya- Baricade berfungsi sebagai tanda saat melakukan suatu pekerjaan agar tidak terjadi kecelakaan kerja- Banyak di gunakan untuk proyek, jalan raya, pabrik dll
    atribut:
    • Material: Polyethylene
    • Width (inch): 3
    • Adhesive: No
  5. ANSELL AlphaTec 5000 Coverall
    Mulai

    Rp1.899.900

    ANSELL AlphaTec 5000 Coverall
    Deskripsi:
    DESIGN. This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams. ULTRASONICALLY WELDED SEAMS. Provides a strong liquid and particle barrier. SUIT FEATURES : - 2 piece hood. - Elasticated hood, waist, double cuffs and ankles. - Double zip closure. - Double cuffs with knitted inner cuff.
    atribut:
    • Color: Orange
  6. Hanyoung Thyristor Power Regulator
    Mulai

    Rp24.999.900

    Hanyoung Thyristor Power Regulator
    atribut:
    • Power Voltage (V): 380 a.c
    • Power Frequency (Hz): 50/60
    • Start Type: Soft start / down
    • Control Type: Phase control; ON/OFF control
    • Display Method: Display by LED light
    • Ambient Humidity: 35 - 85% RH (without condensation)
    • Ambient Temperature (°C): 0 - 40
    • Dielectric Strength (V): 2000 a.c. 50/60 Hz for 1 min
    • Insulation Resistance (MΩ): Min. 100 (Base on 500 V d.c. mega)
    • Storage Temperature (°C): -25 - 70
  7. SANFIX Vibration Meter
    Mulai

    Rp9.299.900

    SANFIX Vibration Meter
    Deskripsi:
    A vibration meter is typically a portable device with a memory for storing measurements. Most vibration meter models feature a built-in data logger for collecting and recording vibration measurement data over time. In this way, vibration measurement data can be acquired with great precision.
    atribut:
    • Acceleration (m/s²): 0.1 to 199.9
    • Dimensions (mm): 72x35x145
    • Accuracy: ±5%
    • Velocity (mm/s): 0.1 to 199.9
    • Displacement: 0.001 1999.9mm P-P
    • LCD Display: 3 1/2 digits display
    • Power Supply: 9V Alkaline battery
    • Temperature Range (°C): -10 to 80
  8. TELWIN Mesin Las (Mesin Las Inverter MMA)
    Mulai

    Rp33.999.900

    TELWIN Mesin Las (Mesin Las Inverter MMA)
    atribut:
    • Type: Technology TIG 182 AC/DC
    • Current Range (A): 5 - 160
    • Dimensions (cm): 43x17x34
    • Efficiency (%): 75
    • Main Voltage: 230V - 1Ph 50/60Hz
    • Power (kW): Max. 2.5 - 4.3 (at 60%)
    • Protection Degree: IP23
  9. 3M Organic Gas Absorption Canister with L3 Filter Material
    Mulai

    Rp759.900

    3M Organic Gas Absorption Canister with L3 Filter Material
    atribut:
    • Compatible Mask: Face 6000/6000F / 6500 series
    • Target Gas: Organic gas
    • National test classification: L3
    • Particle Collection Efficiency (%): 99.9 or higher
    • Ventilation Resistance (Pa): 370 or less
    • Detoxification Ability (minute): 220 or more
    • For dioxins: Lv2 compatible
    • Suitable Respirator: 3M 6000/6000 F series
  10. OTC DAIHEN A Tip
    Mulai

    Rp20.900

  11. TELWIN Compressor
    Mulai

    Rp23.999.900

    TELWIN Compressor
    Deskripsi:
    TECHNOLOGY PLASMA 54 KOMPRESSOR 230Vcode 815088Inverter, plasma jet cutting system, with ignition by pilot arc contact. Allows fast, undistorted cutting of all conductive materials such as steel, stainless steel, galvanized steel, aluminum, copper, bra
    atribut:
    • Type: Technology Plasma 54
  12. Green Leaf Nampan Atalie
    Rating:
    80% of 100
    (2)
    Mulai

    Rp7.900

    Green Leaf Nampan Atalie
    Deskripsi:
    Nampan Atalie 1100ml dengan Plastik Berkualitas Digunakan Sebagai Alas Atau Nampan untuk Menyiapkan Minuman Atau Makanan Dikantor Anda, Nampan Ini Tersedia dengan Berbagai Ukuran, Nampan Atalie 1100ml Cocok untuk Digunakan Dikantor Anda dengan Kualitas yang Baik dan Harga yang Terjangkau.
    atribut:
    • Color: Random Color
  13. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  14. Yamamoto Kogaku Goggle Clip
    Mulai

    Rp129.900

    Yamamoto Kogaku Goggle Clip
    atribut:
    • Material: Plastic, Rubber
    • Compatible Belt Width: Up to 25mm
    • Dimensions (HeightxWidthxDepth): 48x15x20mm
    • Compatible: (Helmet) Fire-fighting type (American type),mP type
    • TRUSCO Number: 434-9504
  15. Livi Tisu Cocktail Sensation Seri Evo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    Livi Tisu Cocktail Sensation Seri Evo
    atribut:
    • Inner Packaging: Plastic
    • Number of Ply: 2
    • Number of Sheets: 100
  16. HUGONG Mesin Las MIG Thyristor
    Mulai

    Rp39.999.900

    HUGONG Mesin Las MIG Thyristor
    Deskripsi:
    - Professional three phase separate wire feeder MIG welder - Power indicator - Thermal protection - Indicator display - Stepless wire feed setting - Spot welding - Spot welding time adjustment - Fine and coarse adjustmen for current - Four roller - Excellent welding with carbon steels, stainless steels and flux cored wires - Good choice for heavy industrial and shipyard - Available fore 15kg or 20kg spool
    atribut:
    • Input Power (V): 380
  17. SAFETY JOGGER Sepatu Boots Safety Poseidon S4 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    SAFETY JOGGER Sepatu Boots Safety Poseidon S4 (Sepatu Proyek)
    atribut:
    • Series: Poseidon S4
    • SNI License: Yes
    • Color: Putih
  18. Nippon Resibon Mata Gerinda
    63%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

Daftar Harga power regulator Terbaru March 2026
Sanrex Thyristor power regulator Three-phaseRp51.999.900
Mitech Digital Rockwell Hardness TesterRp99.999.900
Sinar Dunia Kertas KadoRp32.900
TECHNO Baricade TapeRp80.900
ANSELL AlphaTec 5000 CoverallRp1.899.900
Hanyoung Thyristor Power RegulatorRp24.999.900
SANFIX Vibration MeterRp9.299.900
TELWIN Mesin Las (Mesin Las Inverter MMA)Rp33.999.900
3M Organic Gas Absorption Canister with L3 Filter MaterialRp759.900
OTC DAIHEN A TipRp20.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)